Shop All Push Button Switches
Wiegmann
Polycarbonate Two Pushbutton, 30mm
Mfr # HW-PN4X2PB
Zoro # G4944742
product price: $40.69
/ea
$40.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Opaque
- Material Polycarbonate
- Features Constructed of Polycarbonate material; Lift-off cover with four polycarbonate screws; Two 30mm pushbutton holes; Poured seamless gasket provides a water-tight and dust-tight seal; Mounting wells are located on the back of the enclosure
- Series Polycarbonate
- Type Enclosure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # HW-PN4X2PB
- Zoro # G4944742
- Country of Origin United States
- Category Push Button Switches
Dimensions
Pushbutton Size | 30 MM |
Details
Color | Opaque |
Item | Polycarbonate Two Pushbutton,30mm |
Material | Polycarbonate |
Features | Constructed of Polycarbonate material; Lift-off cover with four polycarbonate screws; Two 30mm pushbutton holes; Poured seamless gasket provides a water-tight and dust-tight seal; Mounting wells are located on the back of the enclosure |
Series | Polycarbonate |
Type | Enclosure |
Nema Rating | 4X |
Mounting Type | Wall Mount |
Pushbutton Number of Holes | 2 |
Certified Listed | cULus |
UL Listed | Yes |
Cover Type | Screw Cover |
Description
Polycarbonate Two Pushbutton,30mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL GFCI Rceptcle, Commer., Ivry, 15A, 0.5 HP (GFRWR15I)
- PANDUIT Cable Tie, 8"L, Nylon, Black, PK1000 (PLT2M-M30)
- NVENT HOFFMAN U-Connector, Comm, Steel, 4in. H x 4in. L (F44GUCGV)
- EATON NEMA Fusible Str, Size 1,120V Coil, 3R Enc (ECN1812EJB-R63/C)
- WIEGMANN In-Line Single Pushbutton, 30mm (HW-N4X1PB)
- EATON Ill Mtn Pb Sil-bzl Extd Wht, 22.5 mm, Blue (M22-DRLH-B)
- EATON Non-Illuminated Push Button, 30 mm, 1NO, Black (HT8AAHA)
- EATON Non-Illuminated Push Button, 22 mm, 1NO, Green (M22M-D-G-X1-K10)
- SQUARE D Illuminated push-button head, Harmony 9001K, metal, plastic guard flush, green, 30mm, spring return, LED green, 24-28V (9001K1L35LGG)
- ABB MP1-10R, PB MOM RED FLUSH (MP1-10R)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB4BA434)
- Wiegmann Push Buttons & Indicators