Shop All Push Button Switches
Wiegmann
Polycarbonate Single Pushbutton, 30mm
Mfr # HW-PN4X1PB
Zoro # G4944779
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Opaque
- Features Constructed of Polycarbonate material; Lift-off cover with four polycarbonate screws; Single 30mm pushbutton hole; Poured seamless gasket provides a water-tight and dust-tight seal; Mounting wells are located on the back of the enclosure
- Material Polycarbonate
- Series Polycarbonate
- Type Enclosure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiegmann
- MFR # HW-PN4X1PB
- Zoro # G4944779
- Country of Origin United States
- Category Push Button Switches
Dimensions
Pushbutton Size | 30 MM |
Details
Color | Opaque |
Item | Polycarbonate Single Pushbutton,30mm |
Features | Constructed of Polycarbonate material; Lift-off cover with four polycarbonate screws; Single 30mm pushbutton hole; Poured seamless gasket provides a water-tight and dust-tight seal; Mounting wells are located on the back of the enclosure |
Material | Polycarbonate |
Series | Polycarbonate |
Type | Enclosure |
Mounting Type | Wall Mount |
Pushbutton Number of Holes | 1 |
Nema Rating | 4X |
Certified Listed | cULus |
UL Listed | Yes |
Cover Type | Screw Cover |
Description
Polycarbonate Single Pushbutton,30mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Panels for Type 3R, 4, 4X, 12 and 13 Enclosures, fits 48x36, Aluminum (A48P36AL)
- IFM Wireable M8 connector (ZJ4010)
- ALPHA WIRE BOX OF 25 GREEN 3/16IN 4FT WIRE SPLICE KIT & HEAT SHRINK TUBING, 25PK (FIT221 3/16 GRN)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 240 V AC, 65 A, Reversing: No (LC1D65AU7)
- WIEGMANN In-Line Single Pushbutton, 30mm (HW-N4X1PB)
- WIEGMANN Polycarbonate Two Pushbutton, 30mm (HW-PN4X2PB)
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Red (52BP2E2A)
- EATON Push Button operator, 22 mm, Green (M22M-DP-G)
- EATON Non-Illuminated Push Button, 30 mm, 1NO/1NC, Black (HT8AAHAB)
- SCHNEIDER ELECTRIC Push Button, 30 mm, 1NO/1NC, Green (XB5FW33G5)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red (9001SKR4R)
- Wiegmann Push Buttons & Indicators