Shop All Electrical Enclosures
Wiegmann
Polycarbonate Enclosure, 8 in H, 6 in W, 4 in D, NEAM 4X, Hinged
Mfr # HW-PCC80604CHQR
Zoro # G800943177
product price: $91.99
/ea
Free Shipping & Returns
$91.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8 in
- Nominal Enclosure Width 6 in
- Depth 4 in
- Enclosure NEMA Rating NEAM 4X
- Material of Enclosure Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # HW-PCC80604CHQR
- Zoro # G800943177
- UPC # 786725877423
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 8 in |
Nominal Enclosure Width | 6 in |
Depth | 4 in |
Width | 6 in |
Width (In.) | 6 in |
Description
Enclosure NEMA Rating 12, 3R, 4, 4X, Material of Enclosure Polycarbonate, 6 in, Hinged Enclosure Cover Type, Solid / Clear Cover Clear, Closure Method Padlockable Hasp, Quick Release Latch, Screws, Finish Unfinished, Color Opaque, IP Rating 66, 68, Standards cUL, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RETYZ Releasable Tie, UV Black, Nylon, PK100 (EVT-H12BK-TA)
- HALEX 12 Zinc Conduit Hub (91631)
- SCHNEIDER ELECTRIC Illuminated push button, Harmony XB5, plastic, white flush, 22mm, universal LED, plain lens, 1NO + 1NC, 24V AC DC (XB5AW31B5)
- A E S INDUSTRIES $MIDGET PANEL CLAMP SET 5PC (AD20410)
- WIEGMANN Fiberglass Enclosure, 48 in H, 12 in D, NEAM 4X, Hinged (HW-N4X483612CH)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 20 in W, 8 in D, NEMA 3R; 4; 12, Hinged (N4122420083PTC)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 8 in W, 4 in D, NEMA 1, Screw On (SC081004)
- WIEGMANN Fiberglass Enclosure, 17.69 in H, 16 in W, 8.45 in D, NEAM 4X; 6P; 12, Hinged (HW-J181608CHSCWW)
- WIEGMANN Steel Enclosure, 8 in H, 8 in W, 8 in D, NEMA 1, Screw On (SC080808GNK)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 11 in D, NEMA 1, Hinged (N1C202410LP)
- WIEGMANN Fiberglass Enclosure, 29.90 in H, 20 in W, 9.23 in D, NEAM 4X; 12, Hinged (HW-N4X302010CHWWW)
- Wiegmann Electrical Enclosures