Shop All Electrical Enclosures
Wiegmann
Polycarbonate Enclosure, 6.06 in H, 5 in W, 3.31 in D, NEMA 4X, Screw On
Mfr # HW-S16012090
Zoro # G6637395
product price: $52.19
/ea
$52.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6.06 in
- Nominal Enclosure Width 5 in
- Depth 3.31 in
- Material Polycarbonate
- Enclosure NEMA Rating NEMA 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # HW-S16012090
- Zoro # G6637395
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 6.06 in |
Nominal Enclosure Width | 5 in |
Depth | 3.31 in |
Width | 4.69 in |
Usable Opening Depth | 6.18 in |
Description
Enclosure NEMA Rating 4X, Material of Enclosure Polycarbonate, 5 in, Screw On Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Screws, Finish High Gloss, Color Light Gray, Depth 3.31 in, Enclosure Cover Features Opaque, Features Light Weight Watertight, Foam Gasket, Height 6.06 in, Includes Accessory Hardware Bag, Interior Panel None, IP Rating 65, Wall Mounting, Series S, Standards IEC, REACH and RoHS Compliant, Usable Opening Depth 6.18 in, Width 4.69 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V AC, 50 A, Reversing: No (LC1D50AB7)
- EATON BUSSMANN Open Fuse Block Cover, H; K UL Class, 35 to 60A Amp Range, 250V AC/DC Volt Rating (CVRI-RH-25060)
- ZORO SELECT Strut Channel, 1-5/8" W, 5 ft. L, Green, Gauge: 14 (FS-500SS GR 60.00)
- BERGEN INDUSTRIES Triple Tap, Extension Cord, 15A, 50 ft, 12/3 (OC501233T)
- WIEGMANN Galvanized Steel Enclosure, 15 in H, 12 in W, 4 in D, NEMA 1, Screw On (SC121504G)
- WIEGMANN 316L Stainless Steel Enclosure, 12 in H, 10 in W, 6 in D, NEMA 3R; 4; 4X; 12, Non Hinged Clamp (BN4121006CHSSA)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 18 in W, 4 in D, NEMA 1, Screw On (SC182404)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 30 in W, 8 in D, NEMA 3R; 4; 12; 13, Hinged (N412243008C)
- WIEGMANN Fiberglass Enclosure, 9.73 in H, 8 in W, 6.33 in D, NEAM 4X; 6P; 12, Hinged (HW-WHJ100804CHQR)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 8 in W, 4 in D, NEMA 1, Hinged (N1C081004)
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 8 in W, 6 in D, NEMA 1, Screw On (ASE8X8X6NK)
- Wiegmann Electrical Enclosures