Shop All Electrical Enclosures
Wiegmann
Polycarbonate Enclosure, 6.06 in H, 5 in W, 1.93 in D, 4X, Screw On
Mfr # HW-S16012055CCWW
Zoro # G6637246
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6.06 in
- Nominal Enclosure Width 5 in
- Depth 1.93 in
- Enclosure NEMA Rating 4X
- Material of Enclosure Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiegmann
- MFR # HW-S16012055CCWW
- Zoro # G6637246
- Country of Origin Germany
- Category Electrical Enclosures
Dimensions
Height | 6.06 in |
Nominal Enclosure Width | 5 in |
Depth | 1.93 in |
Width | 4.69 in |
Usable Opening Depth | 6.18 in |
Description
Enclosure NEMA Rating 4X, Material of Enclosure Polycarbonate, 5 in, Screw On Enclosure Cover Type, Solid / Clear Cover Clear, Closure Method Screws, Finish High Gloss, Color Light Gray, Depth 1.93 in, Enclosure Cover Features Clear, Features Light Weight Watertight, Foam Gasket, Height 6.06 in, Includes Accessory Hardware Bag, Interior Panel None, IP Rating 65, Wall Mounting, Series S-CC, Standards IEC, REACH and RoHS Compliant, Usable Opening Depth 6.18 in, Width 4.69 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Yellow, 25 ft.L (FT3Y25)
- SIEMENS Digital Output Module (6ES7 132-4BF00-0AA0)
- STA-KON Female Disconnect, Yellow, 12-10AWG, PK50 (10RC-250F)
- ANCOR 16-14 Heatshrink Butt Connectors - 25-Pack (309125)
- WIEGMANN Steel Enclosure, 8 in H, 6 in W, 4 in D, NEMA 1, Screw On (SC060804GNK)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 8 in W, 6 in D, NEMA 1, Screw On (SC080806)
- WIEGMANN Galvanized Steel Enclosure, 10 in H, 10 in W, 6 in D, NEMA 1, Screw On (SC101006GNK)
- WIEGMANN Fiberglass Enclosure, 17.69 in H, 16 in W, 16.81 in D, NEAM 4X; 12, Hinged (HW-J181617XDWW)
- WIEGMANN Fiberglass Enclosure, 7.73 in H, 6 in W, 4.45 in D, NEAM 4X; 6P; 12, Screw On (HW-J80604FCHSCWW)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 24 in W, 8 in D, NEMA 1, Hinged (N1C242408)
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 30 in W, 10 in D, NEMA 4; 12; 13, Hinged (CSD243010)
- Wiegmann Electrical Enclosures