Shop All Electrical Enclosures
Wiegmann
Polycarbonate Enclosure, 4.49 in H, 3 in W, 2.95 in D, 4X, Screw On
Mfr # HW-S1208080
Zoro # G7110507
original price:
$33.85
5% off
$32.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.49 in
- Nominal Enclosure Width 3 in
- Depth 2.95 in
- Enclosure NEMA Rating 4X
- Material of Enclosure Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiegmann
- MFR # HW-S1208080
- Zoro # G7110507
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 4.49 in |
Nominal Enclosure Width | 3 in |
Depth | 2.95 in |
Width | 2.91 in |
Usable Opening Depth | 4.61 in |
Description
Enclosure NEMA Rating 4X, Material of Enclosure Polycarbonate, 3 in, Screw On Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Screws, Finish Matte, Color Light Gray, Depth 2.95 in, Enclosure Cover Features Opaque, Features Light Weight Watertight, Foam Gasket, Height 4.49 in, Includes Accessory Hardware Bag, Interior Panel None, IP Rating 65, Wall Mounting, Series S, Standards IEC, REACH and RoHS Compliant, Usable Opening Depth 4.61 in, Width 2.91 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Cat5e Cable, Molded, Shielded, Gray, 25ft (N105-025-GY)
- MERSEN Time Delay UL Class CC Fuse, 15A, ATDR Series, 600V AC, 300V DC, 1 1/2 in L x 13/32 in dia (ATDR15)
- OMRON Roller Lever Arm, 2.09 In. Arm L (D4AA00)
- 3M Shrink Tubing, 3.0in ID, Black, 50ft (FP-301VW-3-Black-50')
- WIEGMANN 304 Stainless Steel Enclosure, 20 in H, 16 in W, 6 in D, NEMA 3R; 4; 4X; 12, Hinged (N412201606SSC)
- WIEGMANN Carbon Steel Sloped Enclosure, 20 in H, 16 in W, 8 in D, NEMA 3R; 4; 12; 13, Hinged (N412201608CST)
- WIEGMANN Carbon Steel Enclosure, 30 in H, 24 in W, 8 in D, NEMA 3R; 4; 12, Hinged (N412302408C)
- WIEGMANN Fiberglass Enclosure, 17.69 in H, 16 in W, 8.45 in D, NEAM 4X; 6P; 12, Screw On (HW-J181608SCW)
- WIEGMANN 304 Stainless steel Enclosure, 12 in H, 8 in D, NEMA 4X, Hinged (BN4121008CHQTSS)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 8 in W, 6 in D, NEMA 3R, Hinged (RHC081006)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 36 in H, 30 in W, 12 in D, NEMA 3; 3R; 3RX; 4; 4X; 12; 13, Hinged (A36H3012SSLP)
- Wiegmann Electrical Enclosures