Wiegmann

Polycarbonate Enclosure, 4.49 in H, 3 in W, 1.93 in D, 4X, Screw On (Discontinued)


This Product is Discontinued
Shop for all Electrical Enclosures

Key Features

  • Height 4.49 in
  • Nominal Enclosure Width 3 in
  • Depth 1.93 in
  • Enclosure NEMA Rating 4X
  • Material of Enclosure Polycarbonate
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 4.49 in
Nominal Enclosure Width 3 in
Depth 1.93 in
Width 2.91 in
Usable Opening Depth 4.61 in

Description

Enclosure NEMA Rating 4X, Material of Enclosure Polycarbonate, 3 in, Screw On Enclosure Cover Type, Solid / Clear Cover Clear, Closure Method Screws, Finish Matte, Color Light Gray, Depth 1.93 in, Enclosure Cover Features Clear, Features Light Weight Watertight, Foam Gasket, Height 4.49 in, Includes Accessory Hardware Bag, Interior Panel None, IP Rating 65, Wall Mounting, Series S-C, Standards IEC, REACH and RoHS Compliant, Usable Opening Depth 4.61 in, Width 2.91 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products