Shop All Electrical Enclosures
Wiegmann
Polycarbonate Enclosure, 4.49 in H, 3 in W, 1.93 in D, 4X, Screw On
Mfr # HW-S1208055
Zoro # G7110470
product price: $29.19
/ea
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.49 in
- Nominal Enclosure Width 3 in
- Depth 1.93 in
- Enclosure NEMA Rating 4X
- Material of Enclosure Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # HW-S1208055
- Zoro # G7110470
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 4.49 in |
Nominal Enclosure Width | 3 in |
Depth | 1.93 in |
Width | 2.91 in |
Usable Opening Depth | 4.61 in |
Description
Enclosure NEMA Rating 4X, Material of Enclosure Polycarbonate, 3 in, Screw On Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Screws, Finish Matte, Color Light Gray, Depth 1.93 in, Enclosure Cover Features Opaque, Features Light Weight Watertight, Foam Gasket, Height 4.49 in, Includes Accessory Hardware Bag, Interior Panel None, IP Rating 65, Wall Mounting, Series S, Standards IEC, REACH and RoHS Compliant, Usable Opening Depth 4.61 in, Width 2.91 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Industrial Snap Action Switch, Hinge, Lever Actuator, SPDT, 20A @ 480V AC Contact Rating (A-20GV-B7-K)
- SCHNEIDER ELECTRIC Guard For 41MM Mushroom Knob 30MM (9001K56YM)
- STANLEY Yellow Outdoor Power Extension Cord (15 Feet) (33157)
- ZORO SELECT Protrude Indicator Light, Yellow, 120VAC (24M091)
- WIEGMANN Fiberglass Enclosure, 17.69 in H, 16 in W, 8.45 in D, NEAM 4X; 6P; 12, Hinged (HW-J181608CHTLW)
- WIEGMANN Carbon Steel Enclosure, 15 in H, 15 in W, 4 in D, NEMA 1, Screw On (SC151504)
- WIEGMANN Carbon Steel Enclosure, 30 in H, 24 in W, 10 in D, NEMA 4; 12; 13, Hinged (N4302410)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 8 in W, 4 in D, NEMA 12; 13, Screw On (B100804SC)
- WIEGMANN Fiberglass Enclosure, 11.79 in H, 10 in W, 4.94 in D, NEMA 1, Hinged (HW-J121005FCHQR)
- WIEGMANN Fiberglass Enclosure, 17.69 in H, 16 in W, 8.45 in D, NEMA 12, 4X, 6P, Hinged (HW-J181608CHQR)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 6 in W, 6 in D, NEMA 12, 13, Non Hinged Clamp (B080606CH)
- Wiegmann Electrical Enclosures