Shop All Electrical Enclosures
Wiegmann
Polycarbonate Enclosure, 4 in H, 3 in W, 1 in D, NEMA 4X, Screw On
Mfr # HW-S906003
Zoro # G7110805
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4 in
- Nominal Enclosure Width 3 in
- Depth 1 in
- Material Polycarbonate
- Enclosure NEMA Rating NEMA 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiegmann
- MFR # HW-S906003
- Zoro # G7110805
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 4 in |
Nominal Enclosure Width | 3 in |
Depth | 1 in |
Width | 3 in |
Usable Opening Depth | 1.14 in |
Description
Enclosure NEMA Rating 4X, Material of Enclosure Polycarbonate, 3 in, Screw On Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Screws, Finish High Gloss, Color Light Gray, Depth 1 in, Enclosure Cover Features Opaque, Features Light Weight Watertight, Foam Gasket, Height 4 in, Includes Accessory Hardware Bag, Interior Panel None, IP Rating 65, Wall Mounting, Series S, Standards IEC, REACH and RoHS Compliant, Usable Opening Depth 1.14 in, Width 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO RGD/IMC COMPR CONNECTOR 3/4" STEEL (1803)
- MONOPRICE Patch Panel, 24P, Half U (10035)
- INTERMATIC Electromechanical Timer, 24 Hour, Dpst (T104P)
- STA-KON 18-14 AWG Non-Insulated Fork Terminal #10 Stud PK100 (B14-10F)
- WIEGMANN Fiberglass Enclosure, 7.73 in H, 6 in W, 5.95 in D, NEAM 4X; 6P; 12, Hinged (HW-WHJ80604CHQR)
- WIEGMANN Fiberglass Enclosure, 19.70 in H, 16 in W, 11.24 in D, NEAM 4X; 12, Hinged (HW-N4X201610CH)
- WIEGMANN Carbon Steel Sloped Enclosure, 16 in H, 20 in W, 11 in D, NEMA 12; 13, Screw On (WC16C20)
- WIEGMANN Fiberglass Enclosure, 4.34 in H, 9 in W, 2.83 in D, NEAM 4X; 6P; 12, Screw On (HW-DCC593W)
- WIEGMANN Fiberglass Enclosure, 7.73 in H, 6 in W, 4.45 in D, NEAM 4X; 6P; 12, Screw On (HW-J80604SC)
- WIEGMANN 304 Stainless Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 12, 13, 4, 4X, Non Hinged Clamp (BN4121206CHSS)
- NVENT HOFFMAN Carbon Steel Enclosure, 18 in H, 18 in W, 6 in D, NEMA 1, Screw On (ASE18X18X6)
- Wiegmann Electrical Enclosures