Shop All Electrical Enclosures
Wiegmann
Polycarbonate Enclosure, 2.36 in H, 2 in W, 1.93 in D, 4X, Screw On
Mfr # HW-S605055
Zoro # G6637045
original price:
$20.59
19% off
new price: $16.55
/ea
$16.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 2.36 in
- Nominal Enclosure Width 2 in
- Depth 1.93 in
- Enclosure NEMA Rating 4X
- Material of Enclosure Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # HW-S605055
- Zoro # G6637045
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 2.36 in |
Nominal Enclosure Width | 2 in |
Depth | 1.93 in |
Width | 1.77 in |
Usable Opening Depth | 2.44 in |
Description
Enclosure NEMA Rating 4X, Material of Enclosure Polycarbonate, 2 in, Screw On Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Screws, Finish High Gloss, Color Light Gray, Depth 1.93 in, Enclosure Cover Features Opaque, Features Light Weight Watertight, Foam Gasket, Height 2.36 in, Includes Accessory Hardware Bag, Interior Panel None, IP Rating 65, Wall Mounting, Series S, Standards IEC, REACH and RoHS Compliant, Usable Opening Depth 2.44 in, Width 1.77 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Control Transformer, 150 VA, Not Rated, 55 °C, 120V AC, 208V AC (9070T150D3)
- MONOPRICE Ethernet Cable, Cat 6, Gray, 3 ft. (9796)
- DAYTON Control Transformer, 750 VA, 80 °C, 120V AC, 208/240/480V AC (31EJ56)
- 3M 22-18 AWG Heat-Shrink Ring Terminal #8 Stud PK25 (MH18-8R/LX)
- WIEGMANN Fiberglass Enclosure, 7.73 in H, 6 in W, 4.45 in D, NEAM 4X; 6P; 12, Hinged (HW-J80604CHTLW)
- WIEGMANN Fiberglass Enclosure, 9.73 in H, 8 in W, 6.33 in D, NEAM 4X; 6P; 12, Hinged (HW-RHJ100806CHQR)
- WIEGMANN Carbon Steel Disconnect Enclosure, 24 in H, 25 in W, 8 in D, NEMA 12; 13, Hinged (SDN12242508PL)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 8 in W, 4 in D, NEMA 1, Screw On (SC081004)
- WIEGMANN Carbon Steel Enclosure, 16 in H, 12 in W, 6 in D, NEMA 3R; 4; 12, Hinged (N4121612061PTC)
- WIEGMANN Galvanized Steel Enclosure, 10 in H, 10 in W, 6 in D, NEMA 1, Screw On (SC101006GNK)
- WIEGMANN Carbon Steel Gutter Enclosure, 10 in H, 36 in D, NEMA 3R (RSCG101036GNK)
- Wiegmann Electrical Enclosures