Shop All Electrical Enclosures
Wiegmann
Polycarbonate Enclosure, 18 in H, 16 in W, 4 in D, NEAM 4X, Hinged
Mfr # HW-PCC181604CHQR
Zoro # G8364222
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 18 in
- Nominal Enclosure Width 16 in
- Depth 4 in
- Enclosure NEMA Rating NEAM 4X
- Material of Enclosure Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiegmann
- MFR # HW-PCC181604CHQR
- Zoro # G8364222
- UPC # 786725889310
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 18 in |
Nominal Enclosure Width | 16 in |
Depth | 4 in |
Width (In.) | 16.000 in |
Width | 16 in |
Description
Enclosure NEMA Rating 12, 3R, 4, 4X, Material of Enclosure Polycarbonate, 16 in, Hinged Enclosure Cover Type, Solid / Clear Cover Clear, Closure Method Padlockable Hasp, Quick Release Latch, Screws, Finish Unfinished, Color Opaque, IP Rating 66, 68, Standards cUL, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Hinged Cover Wiring Trough, Nema Type 12 (F88T60HC)
- ZORO SELECT Wide Mouth Beam Clamp, 4In, Malleable Iron (22FP80)
- AMPHENOL PT 10C 1020 SKT PLUG (PT06J1210S)
- KILLARK Conduit Outlet Body w/Cover, Aluminum, LB (OLB-1CG)
- WIEGMANN Carbon Steel Enclosure, 16 in H, 12 in W, 6 in D, NEMA 3R; 4; 12, Hinged (N412161206C)
- WIEGMANN Fiberglass Enclosure, 29.90 in H, 20 in W, 11.23 in D, NEAM 4X; 12, Hinged (HW-N4X302010CHWW)
- WIEGMANN Fiberglass Enclosure, 19.72 in H, 16 in W, 10.33 in D, NEAM 4X; 6P; 12, Hinged (HW-RHJ201610CHQRWW)
- WIEGMANN Steel Enclosure, 12 in H, 12 in W, 4 in D, NEMA 1, Screw On (SC121204GNK)
- WIEGMANN Fiberglass Enclosure, 13-1/2 in H, 12 in W, 5.94 in D, NEMA 1, Hinged (HW-J141206FCHQRWW)
- WIEGMANN Fiberglass Enclosure, 11.70 in H, 12 in W, 6.10 in D, NEAM 4X; 6P; 12, Hinged (HW-J121206CHQRWW)
- HAMMOND Steel Enclosure, 16 in D (EN4SD723616GY)
- Wiegmann Electrical Enclosures