Shop All Electrical Enclosures
Wiegmann
Polycarbonate Enclosure, 14 in H, 12 in W, 6 in D, NEAM 4X, Hinged
Mfr # HW-PCC141206CHQR
Zoro # G900943176
original price:
$257.29
18% off
new price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 14 in
- Nominal Enclosure Width 12 in
- Depth 6 in
- Enclosure NEMA Rating NEAM 4X
- Material of Enclosure Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # HW-PCC141206CHQR
- Zoro # G900943176
- UPC # 786725877454
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 14 in |
Nominal Enclosure Width | 12 in |
Depth | 6 in |
Width | 12 in |
Width (In.) | 12 in |
Description
Enclosure NEMA Rating 12, 3R, 4, 4X, Material of Enclosure Polycarbonate, 12 in, Hinged Enclosure Cover Type, Solid / Clear Cover Clear, Closure Method Padlockable Hasp, Quick Release Latch, Screws, Finish Unfinished, Color Opaque, IP Rating 66, 68, Standards cUL, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Pwr Dist Block, 310A, 3P, 1P Primary, 600V, Depth: 3.32 in (16370-3)
- EATON BUSSMANN UL Class Fuse, K5 Class, NOS Series, Fast-Acting, 25A, 600V AC, Non-Indicating (NOS-25)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R RD (HBL8300SGRA)
- HONEYWELL Industrial Snap Action Switch, Hinge, Lever Actuator, SPDT, 15A @ 120V AC Contact Rating (BZ-2RW863-A2)
- WIEGMANN Fiberglass Enclosure, 17.69 in H, 16 in W, 8.45 in D, NEAM 4X; 6P; 12, Hinged (HW-J181608CHQRWWW)
- WIEGMANN Fiberglass Enclosure, 19.72 in H, 16 in W, 8.45 in D, NEAM 4X; 6P; 12, Hinged (HW-J201608CHTLWW)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 24 in W, 12 in D, NEMA 3R; 4; 12, Hinged (N412242412C)
- WIEGMANN Carbon Steel Enclosure, 16 in H, 16 in W, 4 in D, NEMA 1, Screw On (SC161604NK)
- WIEGMANN Fiberglass Enclosure, 7.73 in H, 6 in W, 5.95 in D, NEAM 4X; 6P; 12, Hinged (HW-RHJ80606CHQRWW)
- WIEGMANN Carbon Steel Enclosure, 16 in H, 16 in W, 6 in D, NEMA 3R; 4; 12, Hinged (N412161606C)
- HAMMOND Steel Enclosure, 18.13 in D (1UHD723518FTC)
- Wiegmann Electrical Enclosures