Shop All Electrical Enclosures
Wiegmann
Polycarbonate Enclosure, 11.57 in H, 10 in W, 4.09 in D, 4X, Screw On
Mfr # HW-S300230110
Zoro # G6637270
original price:
$157.99
14% off
new price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 11.57 in
- Nominal Enclosure Width 10 in
- Depth 4.09 in
- Enclosure NEMA Rating 4X
- Material of Enclosure Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # HW-S300230110
- Zoro # G6637270
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 11.57 in |
Nominal Enclosure Width | 10 in |
Depth | 4.09 in |
Usable Opening Depth | 11.7 in |
Width | 8.82 in |
Description
Enclosure NEMA Rating 4X, Material of Enclosure Polycarbonate, 10 in, Screw On Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Screws, Finish High Gloss, Color Light Gray, Depth 4.09 in, Enclosure Cover Features Opaque, Features Light Weight Watertight, Foam Gasket, Height 11.57 in, Includes Accessory Hardware Bag, Interior Panel None, IP Rating 65, Wall Mounting, Series S, Standards IEC, REACH and RoHS Compliant, Usable Opening Depth 11.7 in, Width 8.82 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK Modlight Illumix Classic Line 12W, LED machine lamp, IP67, 24VDC, M12 connection (4000-75801-1415012)
- ZORO SELECT Round Indicator Light, Yellow, 12VDC (24M043)
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Single Outlet, 5-15R, Brown (HBL5251)
- EATON Overload Relay, 20 to 100A, Electronic, 3P (XTOE100GGS)
- WIEGMANN Fiberglass Enclosure, 9.73 in H, 8 in W, 6.33 in D, NEAM 4X; 6P; 12, Hinged (HW-WHJ100804CHQR)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 10 in W, 4 in D, NEMA 3R, Screw On (RSC101004)
- WIEGMANN Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 1, Screw On (SC060604G)
- WIEGMANN Enclosure, 20 in H, 6 in D (LOH201606)
- WIEGMANN Fiberglass Enclosure, 13-1/2 in H, 12 in W, 5.94 in D, NEAM 4X; 6P; 12, Hinged (HW-J141206CHQRW)
- WIEGMANN Galvanized Steel Enclosure, 15 in H, 15 in W, 4 in D, NEMA 1, Screw On (SC151504G)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 1, Screw On (ASE12X12X6NK)
- Wiegmann Electrical Enclosures