Shop All Electrical Enclosures
Wiegmann
Polycarbonate Enclosure, 11.57 in H, 10 in W, 3.07 in D, 4X, Screw On
Mfr # HW-S30023085WW
Zoro # G6637176
product price: $98.69
/ea
Free Shipping & Returns
$98.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 11.57 in
- Nominal Enclosure Width 10 in
- Depth 3.07 in
- Enclosure NEMA Rating 4X
- Material of Enclosure Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # HW-S30023085WW
- Zoro # G6637176
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 11.57 in |
Nominal Enclosure Width | 10 in |
Depth | 3.07 in |
Width | 8.82 in |
Usable Opening Depth | 11.7 in |
Description
Enclosure NEMA Rating 4X, Material of Enclosure Polycarbonate, 10 in, Screw On Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Screws, Finish High Gloss, Color Light Gray, Depth 3.07 in, Enclosure Cover Features Opaque, Features Light Weight Watertight, Foam Gasket, Height 11.57 in, Includes Accessory Hardware Bag, Interior Panel None, IP Rating 65, Wall Mounting, Series S, Standards IEC, REACH and RoHS Compliant, Usable Opening Depth 11.7 in, Width 8.82 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Type C Cover Wiring Duct, White, 6ft (C.75WH6)
- ILSCO Nimbus Insul Alum Multi-Tap Connector, C (PBTD-4-500-EC)
- RACO Hub, 1/2" Conduit, 1-1/2" L, Zinc (1702)
- AC WORKS NEMA 6-15P 15A 250V Straight-blade Plug with UL, C-UL Approval (AS615P)
- WIEGMANN Carbon Steel Enclosure, 14 in H, 12 in W, 6 in D, NEMA 4; 12; 13, Non Hinged Clamp (BN4141206CH)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 18 in W, 6 in D, NEMA 1, Non Hinged Clamp (A182406)
- WIEGMANN Carbon Steel Gutter Enclosure, 8 in H, 24 in D, NEMA 3R (RSCG080824)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 5 in D, NEMA 12, Hinged (B121005CHQR)
- WIEGMANN Fiberglass Enclosure, 9.74 in H, 8 in W, 6-1/4 in D, NEAM 4X; 6P; 12, Hinged (HW-J100806CHQRWW)
- WIEGMANN Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 1, Screw On (SC060604G)
- HAMMOND Stainless Steel Enclosure, 5 in D (1414N4PHS16K)
- Wiegmann Electrical Enclosures