Shop All Electrical Box Hardware
Wiegmann
Pole Mount Kit, NOVAL Accessory, Stainless Steel
Mfr # PMKLRGSS
Zoro # G9555528
product price: $373.99
/ea
Free Shipping & Returns
$373.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pole Mount Kit
- Material Stainless Steel
- Sub-Category Mounting Accessories
- Features Universal design provides flexibility across various enclosure widths; Patent pending design allows for single person installation; 14 in. maximum pole diameter; Maximum weight limit of 350 lbs
- Finish Type Grained Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # PMKLRGSS
- Zoro # G9555528
- UPC # 786725883219
- Country of Origin United States
- Category Electrical Box Hardware
Details
Item | Pole Mount Kit |
Type | Pole Mount Kit |
Material | Stainless Steel |
Sub-Category | Mounting Accessories |
Features | Universal design provides flexibility across various enclosure widths; Patent pending design allows for single person installation; 14 in. maximum pole diameter; Maximum weight limit of 350 lbs |
Finish Type | Grained Stainless Steel |
Certified Listed | UL Recognized |
Description
Pole Mount Kit,Large,24-36 In. 304 In.,SS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC LongHandleSelectorSwitch, Black, 2Pos, 22mm (ZB4BJ291)
- EATON Circuit Breaker, FAZ Series 63A, 1 Pole, 277/480V AC, C Curve (FAZ-C63/1-SP)
- PANDUIT Pan-Wrap(TM) Installation Tool, 1 1/2 In (PWT150)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/4 In x 100ft, Blue (6403-30-00)
- WIEGMANN Back Panel, NOVAL Accessory, 12 Gang, Aluminum (HW-MP1412AWW)
- WIEGMANN Utility Box, Utility Box Accessory, Carbon Steel (A081004)
- WIEGMANN Replacement Clamps, NOVAL Accessory, Stainless Steel (WABN4JIC)
- WIEGMANN Cylinder Lock (WAL12AR)
- WIEGMANN Back Panel, NOVAL Accessory, 14 Gang, Carbon Steel (HW-MP806CSWW)
- WIEGMANN Back Panel, NOVAL Accessory, 12 Gang, Aluminum (HW-MP1008AWW)
- EATON B-LINE Communication Mounting Bracket, NOVAL Accessory, 1 Gang, Plastic, Single Gang Bracket (BB10P)
- Wiegmann Electrical Box Hardware