Shop All Electrical Box Hardware
Wiegmann
Pole Mount Kit, NOVAL Accessory, Carbon Steel
Mfr # PMKSML
Zoro # G9555476
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pole Mount Kit
- Material Carbon Steel
- Color Gray
- Sub-Category Mounting Accessories
- Width 8.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # PMKSML
- Zoro # G9555476
- UPC # 786725883189
- Country of Origin United States
- Category Electrical Box Hardware
Dimensions
Width | 8.1 in |
Each - Width | 8.100 in |
Details
Item | Pole Mount Kit |
Type | Pole Mount Kit |
Material | Carbon Steel |
Color | Gray |
Sub-Category | Mounting Accessories |
Features | Universal design provides flexibility across various enclosure widths; Patent pending design allows for single person installation; 14 in. maximum pole diameter; Maximum weight limit of 350 lbs |
Certified Listed | UL Recognized |
Finish Type | Polyester Powder |
Description
Pole Mount Kit,Small,12-20 In.,CS Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER UL Class Fuse, GDC Series, Time-Delay, 6.3A, 250V AC, 5 PK (67244)
- LEVITON ELECTRICAL PLUGS 5-15 PCLAMPTITE CORD PLUG BLACK (3W101-E)
- GROTE ISO Coiled Cord 15 ft., W 12" Lead, Yellow (81-2015)
- ELECTRIDUCT Heat Shrink Solder Sleeve Crimpless Terminator - Electriduct (HS-HP-SS-14-BL-10)
- WIEGMANN Replacement Lock, NOVAL Accessory, Chrome (N41214TTH)
- WIEGMANN Key, NOVAL Accessory, Zinc (N41214TVPK)
- WIEGMANN Interior Panel, NOVAL Accessory, 12 Gang, Carbon Steel, Back Panel (NPDD6060)
- WIEGMANN Interior Panel, NOVAL Accessory, Steel, Back Panel (P1008)
- WIEGMANN Interior Panel, NOVAL Accessory, 14 Gang, Steel, Back Panel (NP1612)
- WIEGMANN Back Panel, NOVAL Accessory, Fiberglass (HW-MP1614FGWW)
- HUBBELL WIRING DEVICE-KELLEMS Universal Cover Mounting Clips, NOVAL Accessory, Steel (S1FBCLIP)
- Wiegmann Electrical Box Hardware