Shop All Circuit Breaker & Panelboard Accessories
Wiegmann
PERF PANL N1C/RHC/WAGIE 8.25X8.25 CS-WH
Mfr # N1P1010PP
Zoro # G7337945
product price: $18.65
/ea
$18.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 in
- Bus Material Carbon Steel
- Type Back Panel
- Width 13.000 in
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # N1P1010PP
- Zoro # G7337945
- UPC # 786725866038
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Height | 1 in |
Width | 13.000 in |
Actual Height | 0.625 in |
Details
Item | Back Panel |
Bus Material | Carbon Steel |
Type | Back Panel |
Material | Carbon Steel |
Material of Construction | Non-Flanged |
Color | White |
Features | White smooth hybrid finish. Panels fit the following enclosures: NEMA 1 Small (NIC), NEMA 3R Small (RHC), NEMA 12 WAGIE. Perforated steel panels are 14 gauge. Accept self-tapping screws - eliminates the need to measure, mark and drill when mounting components. Panels are used for mounting lightweight control components. |
Application | Used for mounting lightweight control components. |
Mounting | Mounting Holes |
Finish Type | Smooth Hybrid Paint |
Mounting Type | Mounting Holes |
Construction | Non-Flanged |
Series | N1P |
Description
Perforated back panel for use in mounting electrical components
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cable Clamp, Nylon, 1/2 In, PK25 (22CC50D0500)
- SQUARE D Molded Case Circuit Breaker, QBL Series 225A, 3 Pole, 240V AC (QBL32225)
- EATON BUSSMANN Ceramic Fuse, ABC Series, Fast-Acting, 0.75A, 250V AC, 5 PK (ABC-3/4-R)
- HUBBELL WIRING DEVICE-KELLEMS Ip68 20Mm Plastic Compression For 12/3 S (SECM20B)
- SQUARE D Enclosure cover, NQ and NF panelboards, NEMA 1, flush, ventilated, hinged, 20in W x 50in H (NC50VFHR)
- SQUARE D Trim front, I-Line Panelboard, HCP, surface mount, 4 pcs, 42in W x 68in H (HCW68TS)
- SQUARE D Panelboard Cover, Surface (NC68VS)
- SIEMENS METER SOCKET HUB 2"" (EC38599)
- CONNECTICUT ELECTRIC RV Plug Adaptor, 30A to 20A (CESMAD3020)
- SQUARE D Load center accessory, QO/Homeline, main lug kit, 150A to 225A, AWG 6-300 kcmil, field installable (QOL225)
- SQUARE D Square D ACPCP Closing Plate, Steel, For URTRS213B Metering Socket (ACPCP)
- Wiegmann Circuit Breaker & Panelboard Accessories