Shop All Circuit Breaker & Panelboard Accessories
Wiegmann
PERF PANL N1C/RHC/WAGIE 6.25X6.25 CS-WH
Mfr # N1P0808PP
Zoro # G7339990
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Bus Material Carbon Steel
- Height 1 in
- Material of Construction Non-Flanged
- Width 7.000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiegmann
- MFR # N1P0808PP
- Zoro # G7339990
- UPC # 786725866014
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Height | 1 in |
Width | 7.000 in |
Actual Height | 0.625 in |
Details
Item | Back Panel |
Material | Carbon Steel |
Bus Material | Carbon Steel |
Material of Construction | Non-Flanged |
Color | White |
Type | Back Panel |
Mounting | Mounting Holes |
Features | White smooth hybrid finish. Panels fit the following enclosures: NEMA 1 Small (NIC), NEMA 3R Small (RHC), NEMA 12 WAGIE. Perforated steel panels are 14 gauge. Accept self-tapping screws - eliminates the need to measure, mark and drill when mounting components. Panels are used for mounting lightweight control components. |
Application | Used for mounting lightweight control components. |
Mounting Type | Mounting Holes |
Construction | Non-Flanged |
Finish Type | Smooth Hybrid Paint |
Series | N1P |
Description
Perforated back panel for use in mounting electrical components
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Flexible Eye, 0.50-0.74 In (03302046)
- HONDA Air Cleaner (17211-ZT3-000)
- CALCONDUIT Elbow, 1 in., 45 Degree, EMT (877020)
- PANDUIT Thick Wall Heat Shrink Tubing, 2", PK2 (HST2.0-48-2Y)
- SQUARE D Mounting Kit (SK5668)
- GE Screw Hardware Kit, Flush (THDWRKIT)
- SQUARE D Panelboard Cover/Trim Nf Type 1 S 62H (NC62S)
- EATON BUSSMANN Cable Limiter, Class K, KDT, 600VAC (KDT)
- ETCON Audible Circuit Tracer (CT105)
- GE Ground Kit, 200A, 3.25inWx14.5inL (TGK32)
- SQUARE D Bar Kit Ground 30878 (PK7GTACP)
- Wiegmann Circuit Breaker & Panelboard Accessories