Shop All Circuit Breaker & Panelboard Accessories
Wiegmann
PERF PANL N1C/RHC/WAGIE 6.25X4.25 CS-WH
Mfr # N1P0608PP
Zoro # G7340760
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material of Construction Non-Flanged
- Material Carbon Steel
- Type Back Panel
- Height 1 in
- Bus Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # N1P0608PP
- Zoro # G7340760
- UPC # 786725866007
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Height | 1 in |
Width | 7.000 in |
Actual Height | 0.625 in |
Details
Item | Back Panel |
Material of Construction | Non-Flanged |
Material | Carbon Steel |
Type | Back Panel |
Bus Material | Carbon Steel |
Color | White |
Application | Used for mounting lightweight control components. |
Features | White smooth hybrid finish. Panels fit the following enclosures: NEMA 1 Small (NIC), NEMA 3R Small (RHC), NEMA 12 WAGIE. Perforated steel panels are 14 gauge. Accept self-tapping screws - eliminates the need to measure, mark and drill when mounting components. Panels are used for mounting lightweight control components. |
Mounting | Mounting Holes |
Finish Type | Smooth Hybrid Paint |
Series | N1P |
Mounting Type | Mounting Holes |
Construction | Non-Flanged |
Description
Perforated back panel for use in mounting electrical components
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELTRIC 513M3 ANGLE ADAPTER 30 DEGREE (513M3)
- SQUARE D Single Phase Transformer, 100 VA, NEMA 3R, 55 °C, 120/240V AC, 240/480V AC (100SV1A)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, T, 3/4 In. (GUT75)
- ZORO SELECT Flexible Aluminum Conduit, 100 ft. L (5603-30-00)
- SQUARE D Handle Tie, 30A, 1 Poles (QOTHT)
- SQUARE D Neutral Lug Kit #6 Wire (LK100ANCP)
- SQUARE D Retainer, 4.30inWx5.40inL (HOM1RK)
- SQUARE D Mini circuit breaker accessory, QO, bracket kit, retaining, 1 pole (PK1MB)
- EATON CUTLER-HAMMER FILLER PLATES 3/4"" BG/5 (CHFPP)
- SQUARE D Load Center Cover, Flush Mount, 125 A, 22.13 in L, 15.44 in W, Non-Vented, 24 Spaces, NEMA 1 (QOC24UF)
- SQUARE D Handle Padlock Attachment, 15A to 70A, 2 Poles (HOM2PALA)
- Wiegmann Circuit Breaker & Panelboard Accessories