Shop All Voice & Data Patch Panels
Wiegmann
PERF PANEL(JIC B SERIES) 14.8X12.8 CS-WH
Mfr # P1614PP
Zoro # G6993527
product price: $46.49
/ea
$46.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Height 15 in
- Finish Smooth Hybrid Paint
- Color White
- Width 12.880 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # P1614PP
- Zoro # G6993527
- UPC # 786725873401
- Country of Origin United States
- Category Voice & Data Patch Panels
Dimensions
Height | 15 in |
Width | 12.880 in |
Actual Width | 12.88 in |
Each - Width | 12.880 in |
Actual Height | 14.88 in |
Details
Material | Carbon Steel |
Finish | Smooth Hybrid Paint |
Color | White |
Application | For use with JIC enclosures. |
Features | Fabricated from carbon steel; Painted with white polyester powder; Perforated panels accept self-tapping screws which eliminates the need to measure, mark, and drill when mounting components |
Special Features | Panels fit the following enclosures: B, BCH, BN4, BN4CH, BN4SS, BN4CHSS, BN4AL, BN4CHAL. |
Construction | Non-Flanged |
Mounting Type | Mounting Holes |
Type | Back Panel |
Finish Type | Smooth Hybrid Paint |
Series | P |
Shape | Rectangle |
Mounting | Mounting Holes |
Description
Perforated back panel for use in mounting electrical components
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Disconnect Switch, 47 A, 63 A, 80 A, 100 A, 690V AC, 3 pole (VLS3P080R2)
- SIEMENS Pilot Light Complete, LED, 480V, 30mm, GR (52PL4J3XB)
- 3M Shrink Tubing, 0.25in ID, Black, 4ft, PK12 (MW-1/4-48"-BLACK-12 PCS)
- PANDUIT Base Wiring Duct, Type FS, Solid Wall, White, 3" x 2" x 1' (6-Pack) (FS3X2WH6)
- WIEGMANN PERF PANEL(JIC B SERIES) 12.8X6.8 CS-WHT (P1408PP)
- WIEGMANN BACK PANEL (JIC B SERIES) 8.8X6.8 CS-GLV (P1008G)
- WIEGMANN BK PANEL (JIC B SERIES) 12.8X10.8 CS-GLV (P1412G)
- ALLEN TEL Patch Panel Hinged Wall Mount Bracket, 2 RU (AT55HM-3)
- QUEST TECHNOLOGY INTERNATIONAL Cat6 Utp Patch Panel - 24-Port, 19" Rack Mnt, 1U (NPP-6024)
- SEM PAINTS Dual-Mix Patch Panel Adhesive (39897)
- HYPERLINE Modular Blank patch panel 48 ports 2U (PPBL4-19-48-RM)
- Wiegmann Voice & Data Patch Panels