Shop All Voice & Data Patch Panels
Wiegmann
PERF PANEL(JIC B SERIES) 12.8X6.8 CS-WHT
Mfr # P1408PP
Zoro # G6996415
product price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Height 13 in
- Finish Smooth Hybrid Paint
- Color White
- Features Fabricated from carbon steel; Painted with white polyester powder; Perforated panels accept self-tapping screws which eliminates the need to measure, mark, and drill when mounting components
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # P1408PP
- Zoro # G6996415
- UPC # 786725873371
- Country of Origin United States
- Category Voice & Data Patch Panels
Dimensions
Height | 13 in |
Width | 6.880 in |
Actual Height | 12.88 in |
Each - Width | 6.880 in |
Actual Width | 6.88 in |
Details
Material | Carbon Steel |
Finish | Smooth Hybrid Paint |
Color | White |
Features | Fabricated from carbon steel; Painted with white polyester powder; Perforated panels accept self-tapping screws which eliminates the need to measure, mark, and drill when mounting components |
Application | For use with JIC enclosures. |
Mounting | Mounting Holes |
Mounting Type | Mounting Holes |
Construction | Non-Flanged |
Type | Back Panel |
Special Features | Panels fit the following enclosures: B, BCH, BN4, BN4CH, BN4SS, BN4CHSS, BN4AL, BN4CHAL. |
Shape | Rectangle |
Finish Type | Smooth Hybrid Paint |
Series | P |
Description
Perforated back panel for use in mounting electrical components
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAC 2.2L 30Kw/Kva Maintenance Kit (7641)
- MIDWEST FASTENER Center Off Toggle Switches 2PK (65186)
- BRIDGEPORT FITTINGS Locknut, Steel, 2" Trade Size (EC-200)
- B&K PRECISION Triple Output DC Power Supply (9141)
- WIEGMANN BK PANEL (JIC B SERIES) 12.8X10.8 CS-GLV (P1412G)
- WIEGMANN BACK PANEL (JIC B SERIES) 8.8X6.8 CS-GLV (P1008G)
- PANDUIT Patch Panel, Cat 6, Rack Mt, 48 Port (DP48688TGY)
- PANDUIT Punchdown Patch Panel, Cat 6, Flat, 1 (NK6PPG12WY)
- ICC PATCH PANEL 24PT TELCO 6P4C 1RMS (ICMPP024T4)
- DINSPACE Snap Patch Panel W/6 Mm St/Sc (SNAP-12ST-SC-MM)
- STEREN Cat6 Loaded Patch Panel, 24-Port (310-334)
- Wiegmann Voice & Data Patch Panels