Shop All Voice & Data Patch Panels
Wiegmann
PERF PANEL (ULTIMATE) 18.2X18.2 CS-WHT
Mfr # NP2020CPP
Zoro # G6998576
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Height 18 in
- Application For use with Ultimate N412CPP Series enclosures.
- Color White
- Finish Smooth Hybrid Paint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiegmann
- MFR # NP2020CPP
- Zoro # G6998576
- UPC # 786725873128
- Country of Origin United States
- Category Voice & Data Patch Panels
Dimensions
Height | 18 in |
Width | 18.200 in |
Each - Width | 18.200 in |
Actual Height | 18.2 in |
Actual Width | 18.2 in |
Details
Material | Carbon Steel |
Application | For use with Ultimate N412CPP Series enclosures. |
Color | White |
Finish | Smooth Hybrid Paint |
Features | Fabricated from carbon steel; Painted with white polyester powder; Perforated panels accept self-tapping screws which eliminates the need to measure, mark, and drill when mounting components |
Shape | Rectangle |
Finish Type | Smooth Hybrid Paint |
Mounting Type | Mounting Holes |
Series | NP |
Mounting | Mounting Holes |
Type | Back Panel |
Special Features | Panels fit the following enclosures: N412C, N412WC, N412CD, N412CSTD, N412CST, N412CSSSTD, N412SS3PTC. |
Construction | Non-Flanged |
Description
Perforated back panel for use in mounting electrical components
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1in, Straight, Gray (SHC1039CR)
- DAYTON 120VAC Non-Reversing Definite Purpose Contactor 2P 40A (6GNU9)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/32" Inside Diameter - 100' Length - Green (HS354-S100-GREEN)
- AMPHENOL 973102A14S2S (973102A14S2S)
- WIEGMANN PERF PANEL(JIC B SERIES) 12.8X6.8 CS-WHT (P1408PP)
- WIEGMANN BACK PANEL (JIC B SERIES) 8.8X6.8 CS-GLV (P1008G)
- WIEGMANN BK PANEL (JIC B SERIES) 12.8X10.8 CS-GLV (P1412G)
- DINSPACE Snap Patch Panel W/6 Mm St/St (SNAP-12ST-MM)
- ACTIVAR CONSTRUCTION PRODUCTS GROUP Multi Purpose Metal Access Panel, Key Lock, White, 22"W x 22"H (TM-2222LW)
- ICC PANEL, FRONT FINGER DUCT, 24-SLOT, 2RMS (ICCMSCMA42)
- HUBBELL PREMISE WIRING Patch Panel, 3.46in.H, 5e Category, Steel (HP5E48E)
- Wiegmann Voice & Data Patch Panels