Shop All Voice & Data Patch Panels
Wiegmann
PERF PANEL (ULTIMATE) 10.2X10.2 CS-WHT
Mfr # NP1212CPP
Zoro # G6994446
product price: $46.39
/ea
$46.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Height 10 in
- Color White
- Finish Smooth Hybrid Paint
- Application For use with Ultimate N412CPP Series enclosures.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # NP1212CPP
- Zoro # G6994446
- UPC # 786725873081
- Country of Origin United States
- Category Voice & Data Patch Panels
Dimensions
Height | 10 in |
Width | 10.200 in |
Each - Width | 10.200 in |
Actual Height | 10.2 in |
Actual Width | 10.2 in |
Details
Material | Carbon Steel |
Color | White |
Finish | Smooth Hybrid Paint |
Application | For use with Ultimate N412CPP Series enclosures. |
Features | Fabricated from carbon steel; Painted with white polyester powder; Perforated panels accept self-tapping screws which eliminates the need to measure, mark, and drill when mounting components |
Shape | Rectangle |
Construction | Non-Flanged |
Type | Back Panel |
Series | NP |
Finish Type | Smooth Hybrid Paint |
Special Features | Panels fit the following enclosures: N412C, N412WC, N412CD, N412CSTD, N412CST, N412CSSSTD, N412SS3PTC. |
Mounting Type | Mounting Holes |
Mounting | Mounting Holes |
Description
Perforated back panel for use in mounting electrical components
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELAY & CONTROL Relay & Control RCL-301 Standard Roller Lever Precision Oil Tight Limit Switch - 90 deg (RCL-301)
- TAYMAC Weatherproof Cover, 2-Gang, 2 Gang, Polycarbonate, Blank/Flat (MM1410W)
- BURNDY One Hole Lug Compress Conct, 350 kcmil (YAD31M12E12)
- HUBBELL 20A Duplex MRI Receptacle 125VAC 5-20R RD (HBL8300RMRI)
- WIEGMANN BACK PANEL (JIC B SERIES) 8.8X6.8 CS-GLV (P1008G)
- WIEGMANN PERF PANEL(JIC B SERIES) 12.8X6.8 CS-WHT (P1408PP)
- WIEGMANN BK PANEL (JIC B SERIES) 12.8X10.8 CS-GLV (P1412G)
- ICC PATCH BOX, MOBILE, CAT 6, 6-PORT (ICMPPMB606)
- TRIPP LITE Patch Panel, 12-Port, Cat5e, Rack-Mount (N050-012)
- PANDUIT Patch Panel, Mini-Com, Rack Mt, 24 Port (CPPL24WBLY)
- DINSPACE Snap 12 Shielded Rj45 Patch Pane (SNAP-CU-12)
- Wiegmann Voice & Data Patch Panels