Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Wiegmann
PERF PANEL LRG N1C/RHC 32X22.5 CS-WH
Mfr # N1P2436PP
Zoro # G7338548
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 in
- Width 35.25 in
- Series N1P
- Enclosure Material Steel
- Bus Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # N1P2436PP
- Zoro # G7338548
- UPC # 786725866205
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 1 in |
Width | 35.25 in |
Actual Height | 1.375 in |
Actual Width | 35.25 in |
Details
Item | Back Panel |
Series | N1P |
Enclosure Material | Steel |
Bus Material | Carbon Steel |
Type | Back Panel |
Mounting Style | Mounting Holes |
Material | Carbon Steel |
Material of Construction | Flanged |
Color | White |
Mounting | Mounting Holes |
Application | Used for mounting lightweight control components. |
Features | White smooth hybrid finish. Panels fit the following enclosures: NEMA 1 Medium (NIC). Perforated steel panels are 14 gauge. Accept self-tapping screws - eliminates the need to measure, mark and drill when mounting components. Panels are used for mounting lightweight control components. |
Finish Type | Smooth Hybrid Paint |
Construction | Flanged |
Mounting Type | Mounting Holes |
Finish | Smooth Hybrid Paint |
Description
Perforated back panel for use in mounting electrical components
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Ceramic Fuse, GDA Series, Fast-Acting, 500mA, 250V AC, 1.5kA at 250V AC, 5 PK (GDA-500MA)
- BLACKBURN Mechanical Conn, Lug, 300 kcmil to 6 AWG (ADR30)
- SIEMENS Selector Switch, Off/On (49SAS04)
- TRIPP LITE Surge Protector Strip, 8 Outlet, Yellw/Blk (TLM812SA)
- WIEGMANN PANEL LRG N1C/RHC 21X14.5 CS-WH (N1P1624)
- TYPE BR Load Center, BRP, 30 Spaces, 200A, 120/240V, Main Lug, 1 Phase (BRP30L200)
- SQUARE D Load Center, QO, 2 Spaces, 70A, 120/240V, Main Lug, 1 Phase (QO24L70F)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 30 Spaces, 225A, 120/240V, Convertible Main Lug, 3 Phase (NQ430L2C)
- SQUARE D Load Center, QO, 42 Spaces, 225A, 120/240V, Main Lug, 3 Phase (QO342L225G)
- EATON Load Center, BRP, 40 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase (BRP40B200V25)
- SQUARE D Load Center, QO, 16 Spaces, 100A, 120/240V, Main Circuit Breaker, 1 Phase (QO116M100P)
- Wiegmann Panelboards, Load Centers, & Circuit Breaker Enclosures