Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Wiegmann
PERF PANEL LRG N1C/RHC 13X10.5 CS-WH
Mfr # N1P1216LPP
Zoro # G7337400
product price: $34.89
/ea
$34.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 in
- Width 13.5 in
- Series N1P
- Enclosure Material Steel
- Bus Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # N1P1216LPP
- Zoro # G7337400
- UPC # 786725866090
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 1 in |
Width | 13.5 in |
Actual Height | 0.875 in |
Actual Width | 13.5 in |
Details
Item | Back Panel |
Series | N1P |
Enclosure Material | Steel |
Bus Material | Carbon Steel |
Mounting Style | Mounting Holes |
Color | White |
Material of Construction | Non-Flanged |
Type | Back Panel |
Material | Carbon Steel |
Features | White smooth hybrid finish. Panels fit the following enclosures: NEMA 1 Medium (NIC). Perforated steel panels are 14 gauge. Accept self-tapping screws - eliminates the need to measure, mark and drill when mounting components. Panels are used for mounting lightweight control components. |
Mounting | Mounting Holes |
Application | Used for mounting lightweight control components. |
Construction | Non-Flanged |
Mounting Type | Mounting Holes |
Finish Type | Smooth Hybrid Paint |
Finish | Smooth Hybrid Paint |
Description
Perforated back panel for use in mounting electrical components
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Surge Protected Power Strip, 9 Outlets, 15A, 450 Joules, 15ft Cord (812418)
- SQUARE D Light, Pilot (9999SP2R)
- COOL SEAL Butt Splice Connector, 12-10 AWG C, PK25 (33430-EC)
- HAMMOND Type 3R Wiring Trough, 10x10x36, Steel/Gray (C3RWT1036)
- WIEGMANN PANEL LRG N1C/RHC 21X14.5 CS-WH (N1P1624)
- SQUARE D Load Center, QO, 8 Spaces, 200A, 120/240V, Convertible Main Circuit Breaker, 1 Phase (QO1816M200FTRB)
- SQUARE D Load Center, QO, 6 Spaces, 100A, 120/240V, Main Lug, 1 Phase (QO612L100DS)
- SIEMENS Load Center, MC, 24 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase (MC2442B1200EFV)
- GE Load Center, TM184, THQL, 18 Spaces, 100A, 120/208V, Main Circuit Breaker, 3 Phase (TM18410C)
- SQUARE D Load Center, QO, 30 Spaces, 125A, 120/240V, Convertible, Main Circuit Breaker, 3 Phase (QO330MQ125RB)
- SQUARE D Panelboard Interior, EDB, EDG, EDJ, 30 Spaces, 250A, 277/480V, Convertible Main Lug, 3 Phase (NF430L2C)
- Wiegmann Panelboards, Load Centers, & Circuit Breaker Enclosures