Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Wiegmann
PANEL LRG N1C/RHC 32X28.5 CS-WH
Mfr # N1P3036
Zoro # G7339780
product price: $268.99
/ea
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 32 in
- Width 28.5 in
- Series N1P
- Enclosure Material Steel
- Bus Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # N1P3036
- Zoro # G7339780
- UPC # 786725340835
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 32 in |
Width | 28.5 in |
Actual Width | 28.5 in |
Details
Item | Back Panel |
Series | N1P |
Enclosure Material | Steel |
Bus Material | Carbon Steel |
Material of Construction | Flanged |
Mounting Style | Mounting Holes |
Color | White |
Application | Used for mounting lightweight control components. |
Features | 12 gauge (non-perforated). White smooth hybrid finish. Panels fit the following enclosures: NEMA 1 Medium (NIC). Accept self-tapping screws - eliminates the need to measure, mark and drill when mounting components. Panels are used for mounting lightweight control components. |
Construction | Flanged |
Finish | Smooth Hybrid Paint |
Description
Painted carbon steel back panel for use in mounting electrical components
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Cat6 Outdoor Rated Ethernet Patch Cable - Molded RJ45 Connectors_ Stra (36216)
- LEGRAND Desktop Charging Center, 3 Outlet, 2 USB (WSPC320WH)
- EATON Non-Illum Selector Switch, Left Key Remvl (C22-WS-MS1-K01)
- BURNDY Insulated Multitap Connector, 1.52 In. L (1PL2/02)
- WIEGMANN PANEL LRG N1C/RHC 21X14.5 CS-WH (N1P1624)
- EATON CUTLER-HAMMER Load Center, BRP, 20 Spaces, 100A, 120/240V, Main Circuit Breaker, 1 Phase (BRP20B100)
- SQUARE D Load Center, QO, 12 Spaces, 125A, 120/240V, Main Lug, 3 Phase (QO312L125GRB)
- EATON CUTLER-HAMMER Circuit Breaker Enclosure, BRP, 12 Spaces, 100A, 120/240V, Main Circuit Breaker, 1 Phase (BRP12B100)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 18 Spaces, 100A, 120/240V, Convertible Main Lug, 1 Phase (NQ18L1C)
- SQUARE D Circuit Breaker Enclosure, HD, 15 to 100A, Main Circuit Breaker (HD100S)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 30 Spaces, 225A, 120/240V, Convertible Main Lug, 1 Phase (NQ30L2C)
- Wiegmann Panelboards, Load Centers, & Circuit Breaker Enclosures