Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Wiegmann
PANEL LRG N1C/RHC 26X28.5 CS-WH
Mfr # N1P3030
Zoro # G7339984
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 26 in
- Width 28.5 in
- Series N1P
- Enclosure Material Steel
- Bus Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # N1P3030
- Zoro # G7339984
- UPC # 786725340866
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 26 in |
Width | 28.5 in |
Actual Height | 26 in |
Actual Width | 28.5 in |
Details
Item | Back Panel |
Series | N1P |
Enclosure Material | Steel |
Bus Material | Carbon Steel |
Mounting Style | Mounting Holes |
Type | Back Panel |
Material of Construction | Flanged |
Material | Carbon Steel |
Color | White |
Mounting | Mounting Holes |
Application | Used for mounting lightweight control components. |
Features | 12 gauge (non-perforated). White smooth hybrid finish. Panels fit the following enclosures: NEMA 1 Medium (NIC). Accept self-tapping screws - eliminates the need to measure, mark and drill when mounting components. Panels are used for mounting lightweight control components. |
Construction | Flanged |
Finish Type | Smooth Hybrid Paint |
Mounting Type | Mounting Holes |
Finish | Smooth Hybrid Paint |
Description
Painted carbon steel back panel for use in mounting electrical components
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Manual Mtr Protector, 65A, Rotary, Frame D (XTPR063DC1)
- ANCOR UVB Low Profile Cable Ties - 8" - 100-Pack (199325)
- EATON BUSSMANN Bussmann - Cooper SL-15PK4 4 Count 15 Amp Time Delay Plug Fuses (SL-15PK4)
- TAYMAC Emt Lr Assembly, 2" (EALR200)
- WIEGMANN PANEL LRG N1C/RHC 21X14.5 CS-WH (N1P1624)
- SQUARE D Load Center, QO, 42 Spaces, 225A, 120/240V, Main Lug, 3 Phase (QO342L225G)
- EATON Load Center, CHP, 42 Spaces, 225A, 120/240V, 1 Phase (CHP42N225X7)
- SQUARE D Enclosure box, NQ and NF panelboards, NEMA 3R/5/12, 20in W x 68in H x 6.5in D (MH68WP)
- SQUARE D Load Center, QO, 30 Spaces, 150A, PoN Convertible Main Breaker, 1 Phase (QO130M150PRB)
- SQUARE D Load Center, QO, 16 Spaces, 125A, 120/240V, Main Lug, 1 Phase (QO116L125PG)
- SQUARE D Load Center, QO, 20 Spaces, 125A, 120/240V, Main Lug, 1 Phase (QO120L125PG)
- Wiegmann Panelboards, Load Centers, & Circuit Breaker Enclosures