Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Wiegmann
PANEL LRG N1C/RHC 26X22.5 CS-WH
Mfr # N1P2430
Zoro # G7339257
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 26 in
- Width 22.5 in
- Series N1P
- Enclosure Material Steel
- Bus Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiegmann
- MFR # N1P2430
- Zoro # G7339257
- UPC # 786725340859
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 26 in |
Width | 22.5 in |
Details
Item | Back Panel |
Series | N1P |
Enclosure Material | Steel |
Bus Material | Carbon Steel |
Color | White |
Mounting Style | Mounting Holes |
Material of Construction | Flanged |
Features | 12 gauge (non-perforated). White smooth hybrid finish. Panels fit the following enclosures: NEMA 1 Medium (NIC). Accept self-tapping screws - eliminates the need to measure, mark and drill when mounting components. Panels are used for mounting lightweight control components. |
Application | Used for mounting lightweight control components. |
Construction | Flanged |
Finish | Smooth Hybrid Paint |
Description
Painted carbon steel back panel for use in mounting electrical components
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Latching Kit, Insulgrip Plug, Connector (SK2)
- PANDUIT 16-14 AWG Vinyl Fork Terminal #8 Stud PK100 (PV14-8F-C)
- TELEMECANIQUE SENSORS Roller Lever Arm, 0.88 to 4 In. Arm L (9007HA4)
- NVENT HOFFMAN Feed-Through Nema Type 12 Wireway Straig (F88W36)
- WIEGMANN PANEL LRG N1C/RHC 21X14.5 CS-WH (N1P1624)
- EATON Load Center, CH, 4 Spaces, 125A, 120/240V, Main Lug, 1 Phase (CH4L125RP)
- SQUARE D Load Center, QO, 42 Spaces, 400A, 240V, Main Circuit Breaker, 1 Phase (QONQ42MS400)
- SQUARE D Load Center, QO, 12 Spaces, 100A, 120/240V, Main Lug, 1 Phase (QO112M100C)
- SQUARE D Load Center, QO, 16 Spaces, 100A, 120/240V, Main Circuit Breaker, 1 Phase (QO116M100P)
- SQUARE D Enclosure box, NQ and NF panelboards, NEMA 1, blank end walls, 20in W x 56in H x 5.75in D (MH56BE)
- SQUARE D Load Center, QO, 6 Spaces, 100A, 240V, Main Lug, 1 Phase (QO612L100DSCU)
- Wiegmann Panelboards, Load Centers, & Circuit Breaker Enclosures