Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Wiegmann
PANEL LRG N1C/RHC 26X18.5 CS-WH
Mfr # N1P2030
Zoro # G7338487
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 26 in
- Width 18.5 in
- Series N1P
- Enclosure Material Steel
- Bus Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # N1P2030
- Zoro # G7338487
- UPC # 786725340811
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 26 in |
Width | 18.5 in |
Details
Item | Back Panel |
Series | N1P |
Enclosure Material | Steel |
Bus Material | Carbon Steel |
Color | White |
Material of Construction | Flanged |
Mounting Style | Mounting Holes |
Application | Used for mounting lightweight control components. |
Features | 12 gauge (non-perforated). White smooth hybrid finish. Panels fit the following enclosures: NEMA 1 Medium (NIC). Accept self-tapping screws - eliminates the need to measure, mark and drill when mounting components. Panels are used for mounting lightweight control components. |
Construction | Flanged |
Finish | Smooth Hybrid Paint |
Description
Painted carbon steel back panel for use in mounting electrical components
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Aluminum Swing-Out Panels, 10.75x8.88, A (A1210PSWPNL)
- KABLE KONTROL Numbered Write On Flag Zip Tie Tags - 6" Long - 100 pc Pack - Green (CTSW06W-GREEN)
- GENERAC 7102 - Air Cooled Oil Heater (7102)
- SOUTHWIRE Power Distribution Box, 50 AC, (6) L5-20R (6506TLSX)
- WIEGMANN PANEL LRG N1C/RHC 21X14.5 CS-WH (N1P1624)
- G.E. - INDUSTRIAL SY Load Center, TF, 30A, 120/240V, 1 Phase (TF30RCP)
- EATON Load Center, BRP, 24 Spaces, 125A, 120/240V, Main Lug, 1 Phase (BRP24L125G)
- GE Load Center, TM241, THQL, 24 Spaces, 125A, 120/240V, Main Circuit Breaker, 1 Phase (TM2412RCU)
- SQUARE D Circuit Breaker Enclosure, QO, 2 Spaces, 100A, 120/240V, 1 Phase (QO2100NRBCP)
- SQUARE D Enclosure Circuit Brkr 240V 200A Nema 3R (Q22200NRB)
- SIEMENS Combination Circuit Breaker Panel, SN, 20 Spaces, 100A, 120/240V AC, Main Circuit Breaker, 1 Phase (SN2020B1100P1)
- Wiegmann Panelboards, Load Centers, & Circuit Breaker Enclosures