Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Wiegmann
PANEL LRG N1C/RHC 13X18.5 CS-WH
Mfr # N1P2016
Zoro # G7338347
product price: $48.95
/ea
$48.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 13 in
- Width 18.5 in
- Series N1P
- Enclosure Material Steel
- Bus Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # N1P2016
- Zoro # G7338347
- UPC # 786725340774
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 13 in |
Width | 18.5 in |
Actual Width | 18.5 in |
Details
Item | Back Panel |
Series | N1P |
Enclosure Material | Steel |
Bus Material | Carbon Steel |
Material | Carbon Steel |
Material of Construction | Non-Flanged |
Mounting Style | Mounting Holes |
Color | White |
Type | Back Panel |
Application | Used for mounting lightweight control components. |
Mounting | Mounting Holes |
Features | 14 gauge (non-perforated). White smooth hybrid finish. Panels fit the following enclosures: NEMA 1 Medium (NIC). Accept self-tapping screws - eliminates the need to measure, mark and drill when mounting components. Panels are used for mounting lightweight control components. |
Mounting Type | Mounting Holes |
Construction | Non-Flanged |
Finish Type | Smooth Hybrid Paint |
Finish | Smooth Hybrid Paint |
Description
Painted carbon steel back panel for use in mounting electrical components
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Indicator Light, Green, 12VDC (24M129)
- GENERAC Extreme Cold Weather Kit for 150-Kw Standby Generator (5667)
- VITEK Audio/Video Adapter, Coaxial Cable, PK10 (VT-F-BARREL10)
- POWER FIRST 22-16 AWG Non-Insulated Ring Terminal 1/2" Stud PK100 (24C830)
- WIEGMANN PANEL LRG N1C/RHC 21X14.5 CS-WH (N1P1624)
- GE ELECTRIC GE Electrical TLM812SCUDP 125A Surface Loadcenter With Door (6117956)
- TYPE BR Load Center, BR, 8 Spaces, 125A, 120/240V, Main Lug, 1 Phase (BR816L125RP)
- SQUARE D Load Center, QO, 24 Spaces, 200A, 120/240V, Main Lug, 1 Phase (QO124L200PG)
- GE ENERGY Load Center, 200A, Main Circuit Breaker (846972)
- SQUARE D Load Center, QO, 6 Spaces, 100A, 120/240V, Fixed Main Lug, 1 Phase (QO6L100S)
- EATON CUTLER-HAMMER Load Center, CH, 2 Spaces, 70A, 120/240V, Main Lug, 1 Phase (CH2L70RP)
- Wiegmann Panelboards, Load Centers, & Circuit Breaker Enclosures