Shop All Electrical Box Hardware
Wiegmann
Padlock Kit, Kit Accessory, Carbon Steel
Mfr # N41214TWPL
Zoro # G7616542
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Kit
- Material Carbon Steel
- Length 1 in
- Width 2 in
- Application Use to Replace Accessories
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiegmann
- MFR # N41214TWPL
- Zoro # G7616542
- UPC # 786725702138
- Country of Origin China
- Category Electrical Box Hardware
Dimensions
Length | 1 in |
Width | 2 in |
Height | 2.00" |
Details
Item | Padlock Kit |
Accessory Type | Kit |
Material | Carbon Steel |
Application | Use to Replace Accessories |
Sub-Category | Locking Accessories |
Includes | Assembly Hardware |
Finish | Black Matted |
For Use With | N412C Enclosures |
Description
Padlock Kit, Material Carbon Steel, Finish Black Matted, For Use With N412C Enclosures, Sub-Category Locking Accessories, Application Use to Replace Accessories, Height 2 in, Length 1 in, Width 2 in, Includes Assembly Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, L Class, KLPC Series, Time-Delay, 1000A, 600V AC, Non-Indicating (KLPC1000X)
- SIEMENS Reversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120 to 240V AC, 3 Poles, 1NO (22DUD32AA)
- CARLING TECHNOLOGIES Toggle Switch, DPST, 4 Connections, On/Off, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (2GK51-73)
- TELEMECANIQUE SENSORS Lever Arm, Plastic Roller, 1.35 In. Arm L (ZCY15)
- WIEGMANN Interior Panel, Panel Accessory, 14 Gang, Steel, Back Panel (NP1212C)
- WIEGMANN Replacement Clamps, Clamp Accessory, Stainless Steel (WABN4JIC)
- WIEGMANN Back Panel, Panel Accessory, 14 Gang, Carbon Steel (HW-MP1008CS)
- WIEGMANN Interior Panel, Panel Accessory, Steel, Back Panel (P1212)
- WIEGMANN Interior Panel, Panel Accessory, Steel, Back Panel (N1P0810)
- WIEGMANN Lock, Cylinder, NEMA 1 (WAL12B)
- NVENT HOFFMAN Panel Block, Panel Block Accessory, Polymide (APNLBLK)
- Wiegmann Electrical Box Hardware