Wiegmann

Fiberglass Enclosure, 48 in H, 12 in D, NEAM 4X, Hinged


product price: $1,949.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Height 48 in
  • Depth 12 in
  • Enclosure NEMA Rating NEAM 4X
  • Material of Enclosure Fiberglass
  • Enclosure Cover Type Hinged
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 48 in
Depth 12 in
Width 36 in
Width (In.) 36 in
Actual Depth 13.93 in
Actual Width 36.62 in
Actual Height 51.29 in

Details

Item Enclosure
Item - Electrical Enclosure Enclosure
Enclosure NEMA Rating NEAM 4X
Material of Enclosure Fiberglass
Enclosure Cover Type Hinged
Color Silver
Features Constructed of molded fiberglass; Continuous hinge with twist-lock latches; Poured seamless gasket provides a water-tight and dust-tight seal; Mounting provisions are provided
Mounting Type Wall Mount
Series Control
Standards cULus
Type Enclosure
Cubic Capacity 20736 cu.in
UL Listed Yes

Description

Non-Metallic Nema 4X Enclosure

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.