Shop All Cable Trays
Wiegmann
N4X TELESCOPE (FOR SSJW) 4X4 304SS
Mfr # SSJWS4
Zoro # G6991384
Free Shipping & Returns
$784.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Smooth Grained Finish
- Height 5 in
- Width 5.000 in
- NEMA Rating 4X
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiegmann
- MFR # SSJWS4
- Zoro # G6991384
- UPC # 786725481552
- Country of Origin United States
- Category Cable Trays
Dimensions
Height | 5 in |
Width | 5.000 in |
Depth | 14 in |
Actual Depth | 13.5 in |
Each - Width | 5.000 in |
Details
Finish | Smooth Grained Finish |
NEMA Rating | 4X |
Material | Stainless Steel |
Color | Stainless Steel |
Application | For use with SSJW Series feed-through wireway. |
Knockouts | No |
Features | Stainless steel telescope fitting. |
Certified Listed | cULus |
Fitting Type | Telescope |
Accessory Type | Telescope |
Type | Fitting |
Finish Type | Smooth Grained Finish |
Listings | CSA |
Standard | cULus |
Description
Designed to protect electrical wiring in areas where corrosion problems exist. A complete selection of sections and fittings is offered in two sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer 208/240VAC Non-Reversing Definite Purpose Contactor 3P 75A (C25FNF375B)
- ABB OHB80L6, PISTOL HDL 6X80MM (OHB80L6)
- APPLETON ELECTRIC Recessed Plug, HazLoc, Steel, 3/4In (PLG-75R)
- HUBBELL Pin and Sleeve Connector, 100A, 125/250V (M4100C12R)
- WIEGMANN N1 END CAP (HS/S WW) 8X8 CRBN STL-GALV (E0808G)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 48In.D (RSCG040448GNK)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 24In.D (RSCG060624)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 36In.D (RSCG060636NK)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 36In.D (RSCG060636)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 48In.D (RSCG040448)
- QUEST MANUFACTURING Cable Tray Fast Lock, Zinc (CT0006-03)
- Wiegmann Cable Trays