Shop All Cable Trays
Wiegmann
N4X TEE (FOR SSJW) 6X6 304SS
Mfr # SSJWT6
Zoro # G6997727
product price: $1,149.99
/ea
Free Shipping & Returns
$1,149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Smooth Grained Finish
- Height 7 in
- Width 10.000 in
- NEMA Rating 4X
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # SSJWT6
- Zoro # G6997727
- UPC # 786725482504
- Country of Origin United States
- Category Cable Trays
Dimensions
Height | 7 in |
Width | 10.000 in |
Depth | 13 in |
Actual Length | 13.000 in |
Each - Width | 10.000 in |
Details
Finish | Smooth Grained Finish |
NEMA Rating | 4X |
Material | Stainless Steel |
Application | For use with SSJW Series feed-through wireway. |
Features | Stainless steel tee top-opening fitting. |
Color | Stainless Steel |
Knockouts | No |
Finish Type | Smooth Grained Finish |
Certified Listed | cULus |
Listings | UL, CSA |
Standard | cULus |
Type | Fitting |
Accessory Type | Tee |
UL Listed | Yes |
Fitting Type | Tee |
Description
Designed to protect electrical wiring in areas where corrosion problems exist. A complete selection of sections and fittings is offered in two sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Galvanized Steel Enclosure, 18 in H, 18 in W, 6 in D, NEMA 3R, Screw On (RSC181806GNK)
- NVENT HOFFMAN Qline E, Type 4x, 250x175x149mm, Polycar (Q251815PCECC)
- MULBERRY Number of Gangs: 3 Steel, Semi-Gloss Finish, White (86533)
- NVENT CADDY Conduit Clip, Spring Steel (16M58)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 36In.D (RSCG040436)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 12In.D (RSCG040412)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 48In.D (RSCG040448)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 72In.D (RSCG060672NK)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 36In.D (RSCG060636NK)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 72In.D (RSCG060672GNK)
- COPE Horizontal Tee, 12 In Width (248-12FT-24)
- Wiegmann Cable Trays