Shop All Cable Trays
Wiegmann
N4X REDUCER BUSHING (FOR SSJW) 6X4 304SS
Mfr # SSJWRB64C
Zoro # G6992267
product price: $317.99
/ea
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Smooth Grained Finish
- Height 3 in
- Width 5.000 in
- NEMA Rating 4X
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # SSJWRB64C
- Zoro # G6992267
- UPC # 786725482955
- Country of Origin United States
- Category Cable Trays
Dimensions
Height | 3 in |
Width | 5.000 in |
Depth | 7 in |
Each - Width | 5.000 in |
Actual Length | 7.000 in |
Actual Height | 2.500 in |
Details
Finish | Smooth Grained Finish |
NEMA Rating | 4X |
Material | Stainless Steel |
Knockouts | No |
Application | For use with SSJW Series feed-through wireway. |
Features | Stainless steel reducer bushing fitting. |
Color | Stainless Steel |
Listings | UL, CSA |
Certified Listed | cULus |
UL Listed | Yes |
Standard | cULus |
Accessory Type | Reducer Bushing |
Type | Accessory |
Finish Type | Smooth Grained Finish |
Description
Designed to protect electrical wiring in areas where corrosion problems exist. A complete selection of sections and fittings is offered in two sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D 208VAC Non-Reversing Magnetic Contactor 3P 27A NEMA 1 (8502SCO2V08)
- 3M Resin Comp Splice Kit, 194F, Blk, 8000V (5323)
- ZORO SELECT Strut Channel, 3 ft.L, Solid, 14 Gauge (FS-500 GR 36.00)
- NVENT HOFFMAN Screw-Cover, Type 1, 12.00x6.00x4.00, Gray, Steel (ASE12X6X4NK)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 36In.D (RSCG060636NK)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 48In.D (RSCG040448GNK)
- WIEGMANN N1 END CAP (HS/S WW) NO KO 6X6 CS-GRAY (E0606NK)
- WIEGMANN N1 SCR CVR WIREWAY 6X6X36 CRBN STL, GRY (S6636)
- WIEGMANN N1 CONNECTOR (HS/S WW) 4X4 CRBN STL-GALV (C0404G)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 24In.D (RSCG060624NK)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 48In.D (RSCG060648NK)
- Wiegmann Cable Trays