Shop All Cable Trays
Wiegmann
N4X REDUCER BUSHINE (FOR SSJW) 6X4 304SS
Mfr # SSJWRB64E
Zoro # G6994945
product price: $317.99
/ea
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Smooth Grained Finish
- Height 2 in
- Width 5.000 in
- NEMA Rating 4X
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # SSJWRB64E
- Zoro # G6994945
- UPC # 786725483006
- Country of Origin United States
- Category Cable Trays
Dimensions
Height | 2 in |
Width | 5.000 in |
Depth | 7 in |
Each - Width | 5.000 in |
Actual Length | 7.000 in |
Details
Finish | Smooth Grained Finish |
NEMA Rating | 4X |
Material | Stainless Steel |
Color | Stainless Steel |
Features | Stainless steel reducer bushing fitting. |
Knockouts | No |
Application | For use with SSJW Series feed-through wireway. |
Standard | cULus |
Listings | UL, CSA |
Finish Type | Smooth Grained Finish |
UL Listed | Yes |
Certified Listed | cULus |
Type | Accessory |
Accessory Type | Reducer Bushing |
Description
Designed to protect electrical wiring in areas where corrosion problems exist. A complete selection of sections and fittings is offered in two sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., Yellow (SHC1027)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 200 psi, Standard Action (9013GHG2J57X)
- SQUARE D Panelboard Enclosure, MH, 30 Spaces, 225A (MH32)
- CALTERM Toggle Switch Sw-78 12V 35A (41770)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 36In.D (RSCG040436GNK)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 60In.D (RSCG060660GNK)
- WIEGMANN Wireway, Tee, 6x6 Sq In, 16 Gauge, Steel (T0606)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 48In.D (RSCG060648NK)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 48In.D (RSCG040448)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 12In.D (RSCG040412G)
- HAMMOND Type 3R Wiring Trough, 6x6x48, Steel/Gray (C3RWT648)
- Wiegmann Cable Trays