Shop All Enclosure Covers & Accessories
Wiegmann
N4X NIPPLE (FOR SSJW) 4X4X6 304SS
Mfr # SSJWN446
Zoro # G7335888
product price: $465.99
/ea
Free Shipping & Returns
$465.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5 in
- Width 5 in
- Length 7 in
- Type Fitting
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # SSJWN446
- Zoro # G7335888
- UPC # 786725481651
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 5 in |
Width | 5 in |
Length | 7 in |
Depth | 7 in |
Actual Length | 7.000 in |
Each - Width | 5.000 in |
Details
Item | Nipple |
Type | Fitting |
Material | Stainless Steel |
Color | Unpainted |
Finish | Smooth Grained Finish |
NEMA Enclosure Type | NEMA 4X |
Application | For use with SSJW Series feed-through wireway. |
Features | Stainless steel 6" straight nipple fitting. |
Fitting Type | Nipple |
Nema Rating | 4X |
Accessory Type | Nipple |
Finish Type | Smooth Grained Finish |
Standard | cULus |
UL Listed | Yes |
Certified Listed | cULus |
Listings | UL, CSA |
Knockouts | No |
Description
Designed to protect electrical wiring in areas where corrosion problems exist. A complete selection of sections and fittings is offered in two sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, Brown (DR20)
- SQUARE D Circuit Breaker Enclosure, QO, 2 Spaces, 60A, Main Lug, 1 Phase (QO2TR)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 12 in W, 4 in D, NEMA 1, Screw On (ASG12X12X4)
- FLEX-STRUT Channel Nut, Regular Spring, 1/4" (FS-1/4RS E/G)
- WIEGMANN N1 Screw Cover, 18x18x12, Crbn Stl, Gry (SC181812)
- WIEGMANN PADLK HDL, 3 PT, N4X 60 IN OR 72 IN316SS (WAL3DSS)
- WIEGMANN N1 Screw Cover, No Ko, 12x16x8, Cs, Gry (SC121608NK)
- WIEGMANN N1 Screw Cover, 12x12x10, Crbn Stl, Gry (SC121210)
- WIEGMANN N1 Screw Cover, No Ko, 8x12x6, Cs, Gry (SC081206NK)
- WIEGMANN BACK PANEL (ULTIMATE) 10.2X10.2 304SS (NP1212SSC)
- HAMMOND 4 INCH BOX EXT, 12X12, GALV (CSG1212EXT4)
- Wiegmann Enclosure Covers & Accessories