Shop All Enclosure Covers & Accessories
Wiegmann
N4X MTG FT KIT SLIMELINE/IN-LINE (4PC)
Mfr # HW-N4XMTGFTKIT
Zoro # G7336134
product price: $43.35
/ea
$43.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Accessory
- Material Fiberglass
- NEMA Enclosure Type NEMA 4X
- Certified Listed cULus
- Accessory Type Mounting Foot Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # HW-N4XMTGFTKIT
- Zoro # G7336134
- UPC # 786725856909
- Country of Origin United States
- Category Enclosure Covers & Accessories
Details
Item | Mounting Foot Kit |
Type | Accessory |
Material | Fiberglass |
NEMA Enclosure Type | NEMA 4X |
Certified Listed | cULus |
Accessory Type | Mounting Foot Kit |
Nema Rating | 4X |
UL Listed | Yes |
Description
Mounting Foot Kit to be used with the Inline/Slimline Series of enclosures. (2 pieces per kit)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLARIS Insulated Multitap Connector, 3.25 In. L (ISR-1/0B)
- SQUARE D Mounting Base, 70A, 120/240V AC, 2 Poles (QOMB2)
- ZORO SELECT 14 AWG 3 Conductor Portable Cord 600V 250 ft. BK (2TYN1)
- HUBBELL 4 Wire Industrial Angle Straight Blade Plug 125/250VAC 30A (HBL9432C)
- WIEGMANN BACK PANEL, POLYCARBONATE 24X24 ALUM (HW-MP2424PCA)
- WIEGMANN N1 Screw Cover, 12x12x10, Crbn Stl, Gry (SC121210)
- WIEGMANN N1 Screw Cover, 8x12x6, Crbn Stl, Gry (SC081206)
- WIEGMANN PADLK HDL, 3 PT, N4X 60 IN OR 72 IN316SS (WAL3DSS)
- WIEGMANN GROUNDING STRAP 8 IN. (WGS1008)
- WIEGMANN TERMINAL ASSBLY (SML JIC/N12/N4) 8X8 (WA0808JTMA)
- HAMMOND Mounting Feet, Set of 4, Zinc Plate (EZPMFHD)
- Wiegmann Enclosure Covers & Accessories