Shop All Enclosure Covers & Accessories
Wiegmann
N4X JIC LIFT OFF COVER 6X6X4 ALUMINUM
Mfr # BN4060604AL
Zoro # G7340605
product price: $398.99
/ea
Free Shipping & Returns
$398.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5 in
- Width 6.5 in
- Length 6.5 in
- Type Enclosure
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # BN4060604AL
- Zoro # G7340605
- UPC # 786725376773
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 5 in |
Width | 6.5 in |
Length | 6.5 in |
Depth | 7 in |
Actual Width | 6.500 in |
Actual Depth | 6.500 in |
Each - Width | 6.500 in |
Actual Height | 4.500 in |
Description
Designed as an instrument housing or junction box for electrical, electronic, or pneumatic components. It is ideal for applicationswhere a lightweight, corrosion resistant enclosure is required.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELIANCE CONTROLS Manual Transfer Switch, 30A, 125/250V (31406CRK)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-15R, Black (DRS15BLKTR)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SP Series, Time-Delay, 45A, 250V AC, Non-Indicating (LPN-RK-45SP)
- TRIPP LITE Open Frame Rack, 4-Post, 13U, 13in H, 36in D (SR4POST13)
- WIEGMANN N1 Screw Cover, 8x12x6, Crbn Stl, Gry (SC081206)
- WIEGMANN BACK PANEL (PREMIER/JIC NM) 8X8 CS-WHT (HW-MP808CS)
- WIEGMANN N1 Screw Cover, 18x18x12, Crbn Stl, Gry (SC181812)
- WIEGMANN BACK PANEL (ULTIMATE) 18.2X14.2 304SS (NP2016SSC)
- WIEGMANN BACK PANEL (ULTIMATE) 10.2X10.2 304SS (NP1212SSC)
- WIEGMANN PADLK HDL, 3 PT, N4X 60 IN OR 72 IN316SS (WAL3DSS)
- PRIME-LINE Clear Plastic, Shower Door Bottom Guide Assembly 2 Pack (M 6058)
- Wiegmann Enclosure Covers & Accessories