Shop All Enclosure Covers & Accessories
Wiegmann
N4X JIC LIFT OFF COVER 6X4X3 ALUMINUM
Mfr # BN4060403AL
Zoro # G7339695
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4 in
- Width 4.5 in
- Length 6.5 in
- Type Enclosure
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiegmann
- MFR # BN4060403AL
- Zoro # G7339695
- UPC # 786725376759
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 4 in |
Width | 4.5 in |
Length | 6.5 in |
Depth | 7 in |
Each - Width | 4.500 in |
Actual Depth | 6.500 in |
Actual Width | 4.500 in |
Description
Designed as an instrument housing or junction box for electrical, electronic, or pneumatic components. It is ideal for applicationswhere a lightweight, corrosion resistant enclosure is required.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Current Transformer, Split Current Sensor (CCT50-100)
- GARDNER BENDER Heavyduty Plated Lug, 6 AWG 1/4" Stud, PK2 (AML-200)
- EATON BUSSMANN Open Fuse Block Cover, H; K UL Class, 0 to 30A Amp Range, 250V AC/DC Volt Rating (CVR-RH-25030)
- EATON B-LINE J-Hook, 3/8In Rod, 2In Max Cap (BCH32-W6)
- WIEGMANN BACK PANEL, POLYCARBONATE 24X24 ALUM (HW-MP2424PCA)
- WIEGMANN BACK PANEL (ULTIMATE) 18.2X14.2 304SS (NP2016SSC)
- WIEGMANN N1 Screw Cover, No Ko, 8x12x4, Cs, Gry (SC081204NK)
- WIEGMANN N4X JIC LIFT OFF COVER 6X4X3 304SS (BN4060403SS)
- WIEGMANN BACK PANEL (ULTIMATE) 10.2X10.2 304SS (NP1212SSC)
- WIEGMANN N1 Screw Cover, No Ko, 12x16x8, Cs, Gry (SC121608NK)
- ADALET Explosion Proof Instrument Housing 3/4In Enclosure (XIHFC-X3)
- Wiegmann Enclosure Covers & Accessories