Shop All Enclosure Covers & Accessories
Wiegmann
N4X JIC LIFT OFF COVER 6X4X3 316SS
Mfr # BN4060403SSA
Zoro # G7340474
product price: $581.99
/ea
Free Shipping & Returns
$581.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3 in
- Width 5.44 in
- Length 7 in
- Type Enclosure
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # BN4060403SSA
- Zoro # G7340474
- UPC # 786725871445
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 3 in |
Width | 5.44 in |
Length | 7 in |
Depth | 7 in |
Actual Height | 3.450 in |
Each - Width | 5.440 in |
Actual Width | 5.440 in |
Description
Provides unmatched protection for housing electrical components in highly corrosive environments. This enclosure is used in indoor and outdoor settings that are frequently wet or have constant exposure to water, other liquids, or contaminates.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Single-Ended Cordset, 15 m L Cable (EVC086)
- ZORO SELECT Round Indicator Light, Yellow, 120VAC (24M049)
- GROTE 8 AWG Non-Insulated Ring Terminal #10 Stud PK (84-3013)
- L.H. DOTTIE L.H. Dottie 1/2'' Nylon Strain Relief Connector, 25PK (NSR12L)
- WIEGMANN ANSI 61 GRAY TEXTURED TOUCH UP PAINT (WAGSET)
- WIEGMANN N1 Screw Cover, No Ko, 12x16x8, Cs, Gry (SC121608NK)
- WIEGMANN PADLK HDL, 3 PT, N4X 60 IN OR 72 IN316SS (WAL3DSS)
- WIEGMANN N1 Screw Cover, 8x12x6, Crbn Stl, Gry (SC081206)
- WIEGMANN BACK PANEL (PREMIER/JIC NM) 8X8 CS-WHT (HW-MP808CS)
- WIEGMANN TERMINAL ASSBLY (SML JIC/N12/N4) 8X8 (WA0808JTMA)
- HAMMOND 3R/4 Splitter Trough 400A 4 Wire, Steel/Gray (CN4ST6404)
- Wiegmann Enclosure Covers & Accessories