Shop All Enclosure Covers & Accessories
Wiegmann
N4X JIC LIFT OFF COVER 4X4X3 316SS
Mfr # BN4040403SSA
Zoro # G7339467
Free Shipping & Returns
$424.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4 in
- Width 4.44 in
- Length 6.25 in
- Type Enclosure
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiegmann
- MFR # BN4040403SSA
- Zoro # G7339467
- UPC # 786725871438
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 4 in |
Width | 4.44 in |
Length | 6.25 in |
Depth | 6 in |
Actual Width | 4.440 in |
Actual Depth | 6.25 in |
Actual Height | 4.440 in |
Each - Width | 4.440 in |
Description
Provides unmatched protection for housing electrical components in highly corrosive environments. This enclosure is used in indoor and outdoor settings that are frequently wet or have constant exposure to water, other liquids, or contaminates.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Indicator Light, Red, 24VDC (24M045)
- BURNDY Mechanical Conn, Splice, 750 to 250 kcmil (AMS750)
- TRYSTAR Premium Welding Cable 1/0 Orange 10 FT Black Male 2MPC / 250A Standard Electrode Holder (TSWC10OR10-BKM-EH25)
- KILLARK Conduit Outlet Body, Iron, LL, 2 In. (OLL-6M)
- WIEGMANN BACK PANEL (ULTIMATE) 18.2X14.2 304SS (NP2016SSC)
- WIEGMANN N1 Screw Cover, No Ko, 8x12x6, Cs, Gry (SC081206NK)
- WIEGMANN BACK PANEL(N1/3R/4/12) 21X13 304SS (NP2416SS)
- WIEGMANN N1 Screw Cover, No Ko, 8x12x4, Cs, Gry (SC081204NK)
- WIEGMANN N1 Screw Cover, 18x18x12, Crbn Stl, Gry (SC181812)
- WIEGMANN TERMINAL ASSBLY (SML JIC/N12/N4) 8X8 (WA0808JTMA)
- SEM PRODUCTS HAZ/SOLVE QT (SE38374)
- Wiegmann Enclosure Covers & Accessories