Shop All Enclosure Covers & Accessories
Wiegmann
N4X JIC LIFT OFF COVER 4X4X3 304SS
Mfr # BN4040403SS
Zoro # G7339826
product price: $319.99
/ea
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4 in
- Width 4 in
- Length 3 in
- Type Enclosure
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # BN4040403SS
- Zoro # G7339826
- UPC # 786725378852
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 4 in |
Width | 4 in |
Length | 3 in |
Depth | 3 in |
Each - Width | 4.000 in |
Description
Provides unmatched protection for housing electrical components in highly corrosive environments. This enclosure is used in indoor and outdoor settings that are frequently wet or have constant exposure to water, other liquids, or contaminates.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON GenPurposeLatching Relay, 120VAC, 3A, 10Pin (MY2K AC120)
- EATON BUSSMANN Automotive Fuse, FMX-LP Series, 40A, 32V DC, Non-Indicating (FMX-40LP)
- GAMPAK Wedge Clamp Connectr 6-2 (51061)
- PANDUIT 17.1" L Extra Heavy Duty Cable Tie PK 50 (MLT4SH-LP)
- WIEGMANN N1 Screw Cover, 8x12x4, Crbn Stl, Glv (SC081204G)
- WIEGMANN N1 Screw Cover, No Ko, 12x18x6, Cs, Gry (SC121806NK)
- WIEGMANN BACK PANEL, POLYCARBONATE 24X24 ALUM (HW-MP2424PCA)
- WIEGMANN N1 Screw Cover, No Ko, 8x12x4, Cs, Gry (SC081204NK)
- WIEGMANN TERMINAL ASSBLY (SML JIC/N12/N4) 8X8 (WA0808JTMA)
- WIEGMANN N1 Screw Cover, 18x18x12, Crbn Stl, Gry (SC181812)
- SAGINAW CONTROL & ENGINEERING Bolt Pack, Wall Mount, 4PK (SCE-101974)
- Wiegmann Enclosure Covers & Accessories