Shop All Enclosure Covers & Accessories
Wiegmann
N4X JIC LIFT OFF COVER 16X14X6 ALUMINUM
Mfr # BN4161406AL
Zoro # G7338889
product price: $746.99
/ea
Free Shipping & Returns
$746.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7 in
- Width 14.5 in
- Length 16.5 in
- Type Enclosure
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # BN4161406AL
- Zoro # G7338889
- UPC # 786725376872
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 7 in |
Width | 14.5 in |
Length | 16.5 in |
Depth | 17 in |
Each - Width | 14.500 in |
Actual Depth | 16.5 in |
Actual Height | 6.500 in |
Actual Width | 14.500 in |
Description
Designed as an instrument housing or junction box for electrical, electronic, or pneumatic components. It is ideal for applicationswhere a lightweight, corrosion resistant enclosure is required.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB 5121053U 0.5 in. 80 PVC 90-deg Rigid Conduit Elbow (36566)
- FLEMING SUPPLY Fleming Supply Tally Counter Clicker - Handheld or Base Mount (432260NPO)
- GARDNER BENDER WireGard 22-14 Ga. Copper Wire Wire Connectors Orange 100 pk (16-003N)
- PANDUIT Cable Tie, Mnt, Eh, 1/4screw, Wrnyl, PK25 (TMEH-S25-Q0)
- WIEGMANN N1 Screw Cover, No Ko, 8x12x6, Cs, Gry (SC081206NK)
- WIEGMANN N1 Screw Cover, 18x18x12, Crbn Stl, Gry (SC181812)
- WIEGMANN BACK PANEL(N1/3R/4/12) 21X13 304SS (NP2416SS)
- WIEGMANN N1 Screw Cover, 8x12x6, Crbn Stl, Gry (SC081206)
- WIEGMANN N1 Screw Cover, 12x12x10, Crbn Stl, Gry (SC121210)
- WIEGMANN N1 Screw Cover, No Ko, 12x18x6, Cs, Gry (SC121806NK)
- SEM PRODUCTS HAZ/SOLVE QT (SE38374)
- Wiegmann Enclosure Covers & Accessories