Shop All Enclosure Covers & Accessories
Wiegmann
N4X JIC LIFT OFF COVER 14X12X6 316SS
Mfr # BN4141206SSA
Zoro # G7336210
product price: $1,521.99
/ea
Free Shipping & Returns
$1,521.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6 in
- Width 12.88 in
- Length 16 in
- Type Enclosure
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # BN4141206SSA
- Zoro # G7336210
- UPC # 786725871490
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 6 in |
Width | 12.88 in |
Length | 16 in |
Depth | 16 in |
Actual Height | 6.380 in |
Actual Width | 12.880 in |
Each - Width | 12.880 in |
Description
Provides unmatched protection for housing electrical components inhighly corrosive environments. This enclosure is used in indoor andoutdoor settings that are frequently wet or have constant exposure towater, other liquids, or contaminates.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Black (SHC1016)
- MONOPRICE Ethernet Cable, Cat 6, Black, 2 ft. (9804)
- CARLON Toggle Switch Box Cover, Switch Box, 2 Gang, Polycarbonate (E9G2SSNR)
- TELEMECANIQUE SENSORS Roller Lever Arm, 2 In. Arm L (9007CA11)
- WIEGMANN GROUNDING STRAP 8 IN. (WGS1008)
- WIEGMANN BACK PANEL(N1/3R/4/12) 21X13 304SS (NP2416SS)
- WIEGMANN N1 Screw Cover, 12x12x10, Crbn Stl, Gry (SC121210)
- WIEGMANN N1 Screw Cover, No Ko, 8x12x6, Cs, Gry (SC081206NK)
- WIEGMANN N4X JIC LIFT OFF COVER 6X4X3 304SS (BN4060403SS)
- WIEGMANN BACK PANEL (ULTIMATE) 10.2X10.2 304SS (NP1212SSC)
- HAMMOND Swing Panel Bracket, Style 1 (SPB1)
- Wiegmann Enclosure Covers & Accessories