Shop All Enclosure Covers & Accessories
Wiegmann
N4X JIC CONTINUOUS HNGE 10X8X4 ALUMINUM
Mfr # BN4100804CHAL
Zoro # G7336588
product price: $489.99
/ea
Free Shipping & Returns
$489.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 11 in
- Width 8.5 in
- Length 4.5 in
- Type Enclosure
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # BN4100804CHAL
- Zoro # G7336588
- UPC # 786725376780
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 11 in |
Width | 8.5 in |
Length | 4.5 in |
Depth | 5 in |
Actual Height | 10.5 in |
Actual Depth | 4.5 in |
Each - Width | 8.500 in |
Actual Width | 8.5 in |
Description
Designed as an instrument housing or junction box for electrical, electronic, or pneumatic components. It is ideal for applicationswhere a lightweight, corrosion resistant enclosure is required.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cable Ramp, Drop Over, 1 Channel, 3 ft. (LHCR-36)
- TOTALTURF Electrical Box Cover, Round, Blank (TO151248)
- HUBBELL 20A Watertight Twist-Lock Plug 2P 3W 125VAC L5-20P BK/WT (HBL2311SW)
- OMRON General Purpose Relay, 24V AC Coil Volts, Octal, 8 Pin, DPDT (MKS2PAC24)
- WIEGMANN PADLK HDL, 3 PT, N4X 60 IN OR 72 IN316SS (WAL3DSS)
- WIEGMANN N1 Screw Cover, 8x12x4, Crbn Stl, Glv (SC081204G)
- WIEGMANN BACK PANEL (PREMIER/JIC NM) 8X8 CS-WHT (HW-MP808CS)
- WIEGMANN BACK PANEL (ULTIMATE) 10.2X10.2 304SS (NP1212SSC)
- WIEGMANN BACK PANEL (ULTIMATE) 18.2X14.2 304SS (NP2016SSC)
- WIEGMANN BACK PANEL(N1/3R/4/12) 21X13 304SS (NP2416SS)
- VORTEC Vortex Enclosure Cooler, 5000 BtuH (7670)
- Wiegmann Enclosure Covers & Accessories