Shop All Enclosure Covers & Accessories
Wiegmann
N4X JIC CONT HINGE 16X14X6 ALUMINUM
Mfr # BN4161406CHAL
Zoro # G7340334
product price: $858.99
/ea
Free Shipping & Returns
$858.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7 in
- Width 14.5 in
- Length 16.5 in
- Type Enclosure
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # BN4161406CHAL
- Zoro # G7340334
- UPC # 786725335046
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 7 in |
Width | 14.5 in |
Length | 16.5 in |
Depth | 17 in |
Actual Width | 14.500 in |
Each - Width | 14.500 in |
Actual Depth | 16.5 in |
Actual Height | 6.500 in |
Description
Designed as an instrument housing or junction box for electrical, electronic, or pneumatic components. It is ideal for applicationswhere a lightweight, corrosion resistant enclosure is required.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Thermocouple, Type Rtd (RTD00361)
- ANCOR Heavy Duty Lugs - 3/0 Gauge Wire - 3/8" Post - 10-Pack (242716)
- PANDUIT Lug Compression Connector, No.8 AWG (LCA8-38-L)
- TECHFLEX Braided Sleeving, 1.000 In., 250 ft., Black (HWN1.00BK250)
- WIEGMANN PADLK HDL, 3 PT, N4X 60 IN OR 72 IN316SS (WAL3DSS)
- WIEGMANN BACK PANEL (PREMIER/JIC NM) 8X8 CS-WHT (HW-MP808CS)
- WIEGMANN N1 Screw Cover, No Ko, 8x12x6, Cs, Gry (SC081206NK)
- WIEGMANN ANSI 61 GRAY TEXTURED TOUCH UP PAINT (WAGSET)
- WIEGMANN N1 Screw Cover, No Ko, 12x16x8, Cs, Gry (SC121608NK)
- WIEGMANN N1 Screw Cover, No Ko, 8x12x4, Cs, Gry (SC081204NK)
- HUBBELL 1/2In Gray Closure Plug (5269-5)
- Wiegmann Enclosure Covers & Accessories