Shop All Enclosure Covers & Accessories
Wiegmann
N4X JIC CONT HINGE 14X12X6 ALUMINUM
Mfr # BN4141206CHAL
Zoro # G7336965
product price: $679.99
/ea
Free Shipping & Returns
$679.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7 in
- Width 12.5 in
- Length 15 in
- Type Enclosure
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # BN4141206CHAL
- Zoro # G7336965
- UPC # 786725376827
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 7 in |
Width | 12.5 in |
Length | 15 in |
Depth | 15 in |
Each - Width | 12.500 in |
Actual Height | 6.500 in |
Actual Depth | 14.5 in |
Actual Width | 12.500 in |
Actual Length | 15.000 in |
Description
Designed as an instrument housing or junction box for electrical, electronic, or pneumatic components. It is ideal for applicationswhere a lightweight, corrosion resistant enclosure is required.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid-Tight Conduit, 1/2 In x 6 ft, Gray (PS05GYKIT)
- SCHNEIDER ELECTRIC Pendant control station, Harmony XAC, plastic, yellow, 8 push buttons, 1 to 7 with 1NO, 8th with 1NC (XACA871)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 12 in W, 4 in D, NEMA 1, Screw On (ASE12X12X4NK)
- KABELSCHLEPP Uniflex(TM), Open, Nylon, Width 75mm, 5Ft (0250.030.065.0455)
- WIEGMANN N1 Screw Cover, 8x12x4, Crbn Stl, Glv (SC081204G)
- WIEGMANN BACK PANEL(N1/3R/4/12) 21X13 304SS (NP2416SS)
- WIEGMANN N1 Screw Cover, No Ko, 8x12x4, Cs, Gry (SC081204NK)
- WIEGMANN N1 Screw Cover, 8x12x6, Crbn Stl, Gry (SC081206)
- WIEGMANN ANSI 61 GRAY TEXTURED TOUCH UP PAINT (WAGSET)
- WIEGMANN N1 Screw Cover, No Ko, 8x12x6, Cs, Gry (SC081206NK)
- HAMMOND N12 Neo. Gasket Kit 10 ft. Rolls (1481DJ10)
- Wiegmann Enclosure Covers & Accessories