Shop All Cable Trays
Wiegmann
N4X HNG CVR WIRE TROUGH 8X8X12 304SS
Mfr # T8812CHSS
Zoro # G6991366
product price: $1,223.99
/ea
Free Shipping & Returns
$1,223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Grained Stainless Steel
- Height 8 in
- Width 9.500 in
- NEMA Rating 1, 12, 4 & 4X
- Cover Type Hinged Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # T8812CHSS
- Zoro # G6991366
- UPC # 786725888733
- Country of Origin United States
- Category Cable Trays
Dimensions
Height | 8 in |
Width | 9.500 in |
Depth | 12 in |
Actual Depth | 12.31 in |
Actual Height | 9.5 in |
Actual Width | 9.5 in |
Each - Width | 9.500 in |
Details
Finish | Grained Stainless Steel |
NEMA Rating | 1, 12, 4 & 4X |
Cover Type | Hinged Cover |
Material | 304 Stainless Steel |
Series | T_CHSS |
Features | Trough and cover are fabricated from 304 stainless steel; Seams are continuously welded and ground smooth; Easy to operate external clamps and continuous hinge are provided; External mounting feet are included; Cover is sealed with a poured in place gasket |
Latches Type | External Clamps |
Certified Listed | cULus |
Finish Type | Grained Stainless Steel |
Mounting Type | Wall Mount |
Standard | cULus |
Number of Doors (Fixed) | 1 |
Description
The T_CHSS Series wiring trough is designed to protect internal components and wiring from dust, dirt, oil and water. This trough can be used indoors or outdoors as well as in corrosive environments.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Fusible Safety Switch, Heavy Duty, 240V AC, 3PST, 200 A, NEMA 1 (H324N)
- WIREMOLD Metal Wire Channel T-Fittings (6797229)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 208 V AC, 25 A, Reversing: No (3RT20261AN20)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, Hi/Low Separation, 20A (RIBT243B)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 24In.D (RSCG060624GNK)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 48In.D (RSCG040448G)
- WIEGMANN N1 CONNECTOR (HS/S WW) 4X4 CRBN STL-GALV (C0404G)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 12In.D (RSCG060612)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 24In.D (RSCG040424GNK)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 12In.D (RSCG040412NK)
- ELECTRIDUCT Large Latching Surface Raceways- 72"- Case of 20- White (SR-ED-LG1-CASE-6-WT)
- Wiegmann Cable Trays