Shop All Cable Trays
Wiegmann
N4X HNG CVR WIRE TROUGH 6X6X18 304SS
Mfr # T6618CHSS
Zoro # G6995146
product price: $1,024.99
/ea
Free Shipping & Returns
$1,024.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Grained Stainless Steel
- Height 6 in
- Width 7.500 in
- NEMA Rating 1, 12, 4 & 4X
- Cover Type Hinged Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # T6618CHSS
- Zoro # G6995146
- UPC # 786725888665
- Country of Origin United States
- Category Cable Trays
Dimensions
Height | 6 in |
Width | 7.500 in |
Depth | 18 in |
Each - Width | 7.500 in |
Actual Height | 7.5 in |
Actual Depth | 18.31 in |
Actual Width | 7.5 in |
Details
Finish | Grained Stainless Steel |
NEMA Rating | 1, 12, 4 & 4X |
Cover Type | Hinged Cover |
Material | 304 Stainless Steel |
Series | T_CHSS |
Features | Trough and cover are fabricated from 304 stainless steel; Seams are continuously welded and ground smooth; Easy to operate external clamps and continuous hinge are provided; External mounting feet are included; Cover is sealed with a poured in place gasket |
Mounting Type | Wall Mount |
Latches Type | External Clamps |
Number of Doors (Fixed) | 1 |
Certified Listed | cULus |
Finish Type | Grained Stainless Steel |
Standard | cULus |
Description
The T_CHSS Series wiring trough is designed to protect internal components and wiring from dust, dirt, oil and water. This trough can be used indoors or outdoors as well as in corrosive environments.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Limit Switch, Plunger, Roller, 1NC/1NO, 10A @ 300V AC, Actuator Location: Top (GLLA01C)
- TRI-TRONICS Smarteye Ez-Pro 10-30V-Dc Photoelectric Sensor (EZPRCF5)
- ENM Counter, Hand Tally, 2 Gang, 4 Digits (M4502)
- EATON BUSSMANN UL Class Fuse, CC Class, KTK-R Series, Fast-Acting, 2A, 600V AC, Non-Indicating (KTK-R-2)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 12In.D (RSCG040412)
- WIEGMANN N1 SCR CVR WIREWAY 4X4X36 CRBN STL, GRY (S4436)
- WIEGMANN N1 END CAP (HS/S WW) NO KO 6X6 CS-GALV (E0606GNK)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 24In.D (RSCG040424)
- WIEGMANN N4X HNG CVR WIRE TROUGH 4X4X18 304SS (T4418CHSS)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 60In.D (RSCG060660GNK)
- CABLOFIL Wire Mesh Cable Tray, 20x4In, 10 Ft (CF105/500EZ)
- Wiegmann Cable Trays